Shop All Pump Gaskets
Dayton
O-Ring, Viton, PPL3410G
Mfr # PPL3410G
Zoro # G9483363
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes O-Ring
- Product Type O-Ring
- Compatible with Pump Type Straight Centrifugal
- Gasket Material Viton
- Compatible with Manufacturer Model Number 2ZXP9-2ZXT6
Product Information
- Brand Dayton
- MFR # PPL3410G
- Zoro # G9483363
- UPC # 190735179789
- Country of Origin India
- Category Pump Gaskets
Details
Item | Gasket |
Includes | O-Ring |
Product Type | O-Ring |
Compatible with Pump Type | Straight Centrifugal |
Gasket Material | Viton |
Compatible with Manufacturer Model Number | 2ZXP9-2ZXT6 |
Compatible with Brand | Dayton |
Compatible Grainger Part Number | 2ZXP9-2ZXT6 |
Compatible Manufacturer Part Number | 2ZXP9-2ZXT6 |
Compatible with Manufacturer Part Number | 2ZXP9-2ZXT6 |
Compatible with Manufacturer Model Number [NEW] | 2ZXP9-2ZXT6 |
Compatible Manufacturer Model Number | 2ZXP9-2ZXT6 |
For Use with Mfr. Model Number | 2ZXP9-2ZXT6 |
For Use With Mfr. Model Number | 2ZXP9-2ZXT6 |
Description
Gasket, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Grainger Part Number 2ZXP9-2ZXT6, Compatible with Manufacturer Model Number 2ZXP9-2ZXT6, Gasket Material Viton, Includes O-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE WORLDWIDE John Guest 3/8'' Polypropylene Tube Union Adapter - Pack of 10 (PP0412W)
- SCULLY Vs-201 00201 1-1/4" X 1-1/4" (VS-201)
- K2 PUMPS 1/4 HP Thermoplastic Automatic Submersible Utility Pump (UTA02502K)
- ARTESIAN SPA Artesian Spa 11-0145-08 6-Button 2-Pump Spa Side Overlay (11-0145-08)
- DAYTON O-Ring for 1-1/2 In. Valve Lid (PP02011002G)
- DAYTON Gasket, PPM9ZN012G (PPM9ZN012G)
- DAYTON O-Ring for 1-1/2 In. Union (PP02011003G)
- DAYTON O-Ring, PPL3417G (PPL3417G)
- DAYTON Gasket, PP820002G (PP820002G)
- DAYTON O-Ring, PPL3402G (PPL3402G)
- TACO Flange, 1 In Flanged, Cast Iron, PK2 (110-252F-1)
- Dayton Pump Gaskets