Shop All Pump Gaskets
Dayton
O-Ring, Viton, PP60086G
Mfr # PP60086G
Zoro # G2958840
original price:
$12.95
9% off
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes O-Ring
- Compatible with Brand Dayton
- Gasket Material Viton
- Compatible with Pump Type Straight Centrifugal
- Compatible with Manufacturer Model Number 5GUP5, 5GUP6, 5GUP7
Product Information
- Brand Dayton
- MFR # PP60086G
- Zoro # G2958840
- UPC # 190735176313
- Country of Origin India
- Category Pump Gaskets
Details
Item | Gasket |
Includes | O-Ring |
Compatible with Brand | Dayton |
Gasket Material | Viton |
Compatible with Pump Type | Straight Centrifugal |
Compatible with Manufacturer Model Number | 5GUP5, 5GUP6, 5GUP7 |
Compatible Manufacturer Part Number | 5GUP5, 5GUP6, 5GUP7 |
Compatible Grainger Part Number | 5GUP5, 5GUP6, 5GUP7 |
Compatible with Manufacturer Model Number [NEW] | 5GUP5, 5GUP6, 5GUP7 |
Compatible with Manufacturer Part Number | 5GUP5, 5GUP6, 5GUP7 |
Compatible Manufacturer Model Number | 5GUP5, 5GUP6, 5GUP7 |
For Use with Mfr. Model Number | 5GUP5, 5GUP6, 5GUP7 |
For Use With Mfr. Model Number | 5GUP5, 5GUP6, 5GUP7 |
Description
Gasket, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Grainger Part Number 5GUP5, 5GUP6, 5GUP7, Compatible with Manufacturer Model Number 5GUP5, 5GUP6, 5GUP7, Gasket Material Viton, Includes O-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Automatic Fuel Nozzle, SS, DEF, 3/4 in. (FRNS075A)
- CAMPBELL Cap, Drive, 2 In (MDC8)
- GOULDS WATER TECHNOLOGY 1 HP 2" Manual Submersible Sewage Pump 460V (WS1034BF)
- FINISH THOMPSON 1/3 HP 115 VAC 60 Hz Drum Pump (EFP-40 & S1 Kit)
- DAYTON Gasket, PPO95N001G (PPO95N001G)
- DAYTON Gasket, PPM9ZN006G (PPM9ZN006G)
- DAYTON O-Ring, NBR, PPTLSP008G (PPTLSP008G)
- DAYTON O-Ring, PPO8ZN048G (PPO8ZN048G)
- DAYTON O-Ring, PPL3417G (PPL3417G)
- DAYTON O-Ring, PPT03304G (PPT03304G)
- FILL-RITE Gasket Cork and Buna Inlet (KIT100GBP)
- Dayton Pump Gaskets