Shop All Pump Gaskets
Dayton
O-Ring, Viton, PK2
Mfr # PP60073G
Zoro # G9483476
product price: $6.65
/pk 2, $3.33/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes O-Ring
- Product Type O-Ring,Viton
- Compatible with Manufacturer Model Number 5ULN9, 5ULP0, 5ULP4
- Compatible with Brand Dayton
- Compatible with Pump Type Straight Centrifugal
Product Information
- Brand Dayton
- MFR # PP60073G
- Zoro # G9483476
- UPC # 190735180341
- Country of Origin India
- Category Pump Gaskets
Details
Item | Gasket |
Includes | O-Ring |
Product Type | O-Ring,Viton |
Compatible with Manufacturer Model Number | 5ULN9, 5ULP0, 5ULP4 |
Compatible with Brand | Dayton |
Compatible with Pump Type | Straight Centrifugal |
Gasket Material | Viton |
Compatible Manufacturer Part Number | 5ULN9, 5ULP0, 5ULP4 |
Compatible with Manufacturer Model Number [NEW] | 5ULN9, 5ULP0, 5ULP4 |
Compatible with Manufacturer Part Number | 5ULN9, 5ULP0, 5ULP4 |
Compatible Grainger Part Number | 5ULN9, 5ULP0, 5ULP4 |
Compatible Manufacturer Model Number | 5ULN9, 5ULP0, 5ULP4 |
For Use with Mfr. Model Number | 5ULN9, 5ULP0, 5ULP4 |
For Use With Mfr. Model Number | 5ULN9, 5ULP0, 5ULP4 |
Description
Gasket, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Grainger Part Number 5ULN9, 5ULP0, 5ULP4, Compatible with Manufacturer Model Number 5ULN9, 5ULP0, 5ULP4, Gasket Material Viton, Includes O-Ring, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY 2 HP 3" Manual Submersible Sewage Pump 460V (WS2034D3)
- FRANKLIN ELECTRIC Franklin Electric 599119 Piggyback Mechanical Float Switch (599119)
- ZOELLER 36 x 60 in. Fiberglass Basin Antifloat with Solid Cover (31-1451)
- PULSATRON Pump, PULSAtron Series, T7, 7 Day Timer (LC64BA-VTC1-XXX)
- DAYTON O-Ring, PPL3401G (PPL3401G)
- DAYTON O-Ring, PK2 (PPL3422G)
- DAYTON O-Ring, Viton, PK2 (AEYE7)
- DAYTON O-Ring, PPO8ZN081G (PPO8ZN081G)
- DAYTON Gasket, PP800009G (PP800009G)
- DAYTON O-Ring for 1-1/2 In. Union (PP02011003G)
- DAYTON O-Ring, Viton (PP60071G)
- Dayton Pump Gaskets