Shop All Pump Gaskets
Dayton
O-Ring, PPL3403G
Mfr # PPL3403G
Zoro # G2957720
original price:
$5.05
50% off
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes O-Ring
- Product Type O-Ring
- Compatible with Manufacturer Model Number 2ZWP1, 2ZWP2, 2ZWP3, 2ZWP4, 2ZWR5, 2ZWR6, 2ZWR7, 2ZWR8, 2ZWX4, 2ZWX5, 2ZWX6, 2ZWX7, 2ZWX8, 2ZWX9, 2ZWY1, 2ZWY2 2ZWY3
- Gasket Material Buna-N
- Compatible with Pump Type Straight Centrifugal
Product Information
- Brand Dayton
- MFR # PPL3403G
- Zoro # G2957720
- UPC # 190735179710
- Country of Origin India
- Category Pump Gaskets
Details
Item | Gasket |
Includes | O-Ring |
Product Type | O-Ring |
Compatible with Manufacturer Model Number | 2ZWP1, 2ZWP2, 2ZWP3, 2ZWP4, 2ZWR5, 2ZWR6, 2ZWR7, 2ZWR8, 2ZWX4, 2ZWX5, 2ZWX6, 2ZWX7, 2ZWX8, 2ZWX9, 2ZWY1, 2ZWY2 2ZWY3 |
Gasket Material | Buna-N |
Compatible with Pump Type | Straight Centrifugal |
Compatible with Brand | Dayton |
Compatible with Manufacturer Part Number | 2ZWP1, 2ZWP2, 2ZWP3, 2ZWP4, 2ZWR5, 2ZWR6, 2ZWR7, 2ZWR8, 2ZWX4, 2ZWX5, 2ZWX6, 2ZWX7, 2ZWX8, 2ZWX9, 2ZWY1, 2ZWY2 2ZWY3 |
Compatible with Manufacturer Model Number [NEW] | 2ZWP1, 2ZWP2, 2ZWP3, 2ZWP4, 2ZWR5, 2ZWR6, 2ZWR7, 2ZWR8, 2ZWX4, 2ZWX5, 2ZWX6, 2ZWX7, 2ZWX8, 2ZWX9, 2ZWY1, 2ZWY2 2ZWY3 |
Compatible Grainger Part Number | 2ZWP1, 2ZWP2, 2ZWP3, 2ZWP4, 2ZWR5, 2ZWR6, 2ZWR7, 2ZWR8, 2ZWX4, 2ZWX5, 2ZWX6, 2ZWX7, 2ZWX8, 2ZWX9, 2ZWY1, 2ZWY2 2ZWY3 |
Compatible Manufacturer Part Number | 2ZWP1, 2ZWP2, 2ZWP3, 2ZWP4, 2ZWR5, 2ZWR6, 2ZWR7, 2ZWR8, 2ZWX4, 2ZWX5, 2ZWX6, 2ZWX7, 2ZWX8, 2ZWX9, 2ZWY1, 2ZWY2 2ZWY3 |
Compatible Manufacturer Model Number | 2ZWP1, 2ZWP2, 2ZWP3, 2ZWP4, 2ZWR5, 2ZWR6, 2ZWR7, 2ZWR8, 2ZWX4, 2ZWX5, 2ZWX6, 2ZWX7, 2ZWX8, 2ZWX9, 2ZWY1, 2ZWY2 2ZWY3 |
For Use with Mfr. Model Number | 2ZWP1, 2ZWP2, 2ZWP3, 2ZWP4, 2ZWR5, 2ZWR6, 2ZWR7, 2ZWR8, 2ZWX4, 2ZWX5, 2ZWX6, 2ZWX7, 2ZWX8, 2ZWX9, 2ZWY1, 2ZWY2 2ZWY3 |
For Use With Mfr. Model Number | 2ZWP1, 2ZWP2, 2ZWP3, 2ZWP4, 2ZWR5, 2ZWR6, 2ZWR7, 2ZWR8, 2ZWX4, 2ZWX5, 2ZWX6, 2ZWX7, 2ZWX8, 2ZWX9, 2ZWY1, 2ZWY2 2ZWY3 |
Description
Gasket, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Grainger Part Number 2ZWP1, 2ZWP2, 2ZWP3, 2ZWP4, 2ZWR5, 2ZWR6, 2ZWR7, 2ZWR8, 2ZWX4, 2ZWX5, 2ZWX6, 2ZWX7, 2ZWX8, 2ZWX9, 2ZWY1, 2ZWY2 2ZWY3, Compatible with Manufacturer Model Number 2ZWP1, 2ZWP2, 2ZWP3, 2ZWP4, 2ZWR5, 2ZWR6, 2ZWR7, 2ZWR8, 2ZWX4, 2ZWX5, 2ZWX6, 2ZWX7, 2ZWX8, 2ZWX9, 2ZWY1, 2ZWY2 2ZWY3, Gasket Material Buna-N, Includes O-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620231)
- SPX / APV Cover (Paper) Gasket R3 Series, PK100 (M541P133075)
- ARO Tube, 91020-1 (91020-1)
- DAYTON 4/10 HP 2" Manual Submersible Sewage Pump 115V (4HU79)
- DAYTON O-Ring, PPO8ZN081G (PPO8ZN081G)
- DAYTON O-Ring Gasket (PP21101250001G)
- DAYTON Gasket, PPM9ZN011G (PPM9ZN011G)
- DAYTON O-Ring, Buna-N, PP60082G (PP60082G)
- DAYTON O-Ring, PPTPXY06G (PPTPXY06G)
- DAYTON Gasket, PP800009G (PP800009G)
- DAYTON O-Ring, PPO825702G (PPO825702G)
- Dayton Pump Gaskets