Shop All Pump Gaskets
Dayton
O-Ring, PPL3402G
Mfr # PPL3402G
Zoro # G9483336
original price:
$5.63
78% off
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes O-Ring
- For Use With Mfr. Model Number 2ZWT8, 2ZWY8
- Product Type O-Ring
- Compatible with Manufacturer Model Number 2ZWT8, 2ZWY8
- Compatible with Brand Dayton
Product Information
- Brand Dayton
- MFR # PPL3402G
- Zoro # G9483336
- UPC # 190735179703
- Country of Origin India
- Category Pump Gaskets
Details
Item | Gasket |
Includes | O-Ring |
For Use With Mfr. Model Number | 2ZWT8, 2ZWY8 |
Product Type | O-Ring |
Compatible with Manufacturer Model Number | 2ZWT8, 2ZWY8 |
Compatible with Brand | Dayton |
Compatible with Pump Type | Straight Centrifugal |
Gasket Material | Viton |
Compatible with Manufacturer Part Number | 2ZWT8, 2ZWY8 |
Compatible Manufacturer Part Number | 2ZWT8, 2ZWY8 |
Compatible with Manufacturer Model Number [NEW] | 2ZWT8, 2ZWY8 |
Compatible Grainger Part Number | 2ZWT8, 2ZWY8 |
Compatible Manufacturer Model Number | 2ZWT8, 2ZWY8 |
For Use with Mfr. Model Number | 2ZWT8, 2ZWY8 |
Shop By | Closeouts |
Description
Gasket, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Grainger Part Number 2ZWT8, 2ZWY8, Compatible with Manufacturer Model Number 2ZWT8, 2ZWY8, Gasket Material Viton, Includes O-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Flex Coupler (PR-208)
- DAYTON Sewage/Trash Pump, 3 HP, Phase: 1 (4YU37)
- DWYER INSTRUMENTS Cable Float Switch, Sw Pvc Spdt 60' (CFS2-DNBPN-60)
- APG Kari float switch - pump down & isolated high alarm (KA-3HE)
- DAYTON O-Ring, PPL3403G (PPL3403G)
- DAYTON Seal and Gasket Kit (3BY4209)
- DAYTON Flange Gasket (PP26125630905G)
- DAYTON O-Ring, PP60076G (PP60076G)
- DAYTON O-Ring Gasket (PP21101250001G)
- DAYTON Gasket, PPO9ZN001G (PPO9ZN001G)
- SPRINGER PARTS Fristam 1180000334 Replacement Part (1180000334SP)
- Dayton Pump Gaskets