Shop All Pump Gaskets
Dayton
O Ring Kit, T31 Mech Seal
Mfr # 26KJ17
Zoro # G7280253
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Thru Bolt O-Rings, Casing O-Ring, Mechanical Seal, Seal Seat O-Ring
- Fits Brand Dayton
- For Use With Mfr. Model Number 4UP50, 4UP51
- Compatible with Pump Type Straight Centrifugal
- Gasket Material Buna-N, Carbon, Ceramic
Product Information
- Brand Dayton
- MFR # 26KJ17
- Zoro # G7280253
- UPC # 190735210642
- Country of Origin United States
- Category Pump Gaskets
Details
Item | Gasket |
Includes | (2) Thru Bolt O-Rings, Casing O-Ring, Mechanical Seal, Seal Seat O-Ring |
Fits Brand | Dayton |
For Use With Mfr. Model Number | 4UP50, 4UP51 |
Compatible with Pump Type | Straight Centrifugal |
Gasket Material | Buna-N, Carbon, Ceramic |
Compatible with Brand | Dayton |
Description
Gasket, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Grainger Part Number 4UP50, 4UP51, Gasket Material Buna-N, Carbon, Ceramic, Includes (2) Thru Bolt O-Rings, Casing O-Ring, Mechanical Seal, Seal Seat O-Ring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWSERVE Seal, Pump Shaft (21-175-08)
- GRUNDFOS Pumps MTR5-10/10 A-WB-A-HUUV 3x 230/460 60Hz Multistage Coolant Condensate Pump, HUUV Shaft Seal, MTR (96515437)
- DAYTON 1/2 HP 2" Plug-In Utility Pump 120V AC Float (1XHV4)
- DAYTON 1/2 HP 1-1/2" F Submersible Sump Pump 120V AC Tether (3BB69)
- DAYTON O-Ring, PPL3404G (PPL3404G)
- DAYTON Gasket, PPM93N001G (PPM93N001G)
- DAYTON Gasket, 771347 (771347)
- DAYTON O-Ring, PP60078G (PP60078G)
- DAYTON O-Ring, PPL3420G (PPL3420G)
- DAYTON O-Ring, PK2 (PP60072G)
- SPRINGER PARTS LKD-A-580x480 Manway Gasket, EPDM (Entry is 450x350) 18" x14" (OA-580-GSKT-ESP)
- Dayton Pump Gaskets