Shop All Pump Gaskets
Dayton
O-Ring, Casing
Mfr # PPL3430G
Zoro # G2958901
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Casing, O-Ring
- Product Type O-Ring,Casing
- Gasket Material Buna-N
- Compatible with Pump Type Turbine Pump
- Compatible with Brand Dayton
Product Information
- Brand Dayton
- MFR # PPL3430G
- Zoro # G2958901
- UPC # 190735176146
- Country of Origin India
- Category Pump Gaskets
Details
Item | Gasket |
Includes | Casing, O-Ring |
Product Type | O-Ring,Casing |
Gasket Material | Buna-N |
Compatible with Pump Type | Turbine Pump |
Compatible with Brand | Dayton |
Compatible with Manufacturer Model Number | 4JPF3, 4JPF5, 4JPF8, 4JPF9, 4JPG1, 4JPG2 |
Compatible with Manufacturer Part Number | 4JPF3, 4JPF5, 4JPF8, 4JPF9, 4JPG1, 4JPG2 |
Compatible Manufacturer Part Number | 4JPF3, 4JPF5, 4JPF8, 4JPF9, 4JPG1, 4JPG2 |
Compatible Grainger Part Number | 4JPF3, 4JPF5, 4JPF8, 4JPF9, 4JPG1, 4JPG2 |
Compatible with Manufacturer Model Number [NEW] | 4JPF3, 4JPF5, 4JPF8, 4JPF9, 4JPG1, 4JPG2 |
Compatible Manufacturer Model Number | 4JPF3, 4JPF5, 4JPF8, 4JPF9, 4JPG1, 4JPG2 |
For Use with Mfr. Model Number | 4JPF3, 4JPF5, 4JPF8, 4JPF9, 4JPG1, 4JPG2 |
For Use With Mfr. Model Number | 4JPF3, 4JPF5, 4JPF8, 4JPF9, 4JPG1, 4JPG2 |
Description
Gasket, Compatible with Pump Type Turbine Pump, Compatible with Brand Dayton, Compatible with Grainger Part Number 4JPF3, 4JPF5, 4JPF8, 4JPF9, 4JPG1, 4JPG2, Compatible with Manufacturer Model Number 4JPF3, 4JPF5, 4JPF8, 4JPF9, 4JPG1, 4JPG2, Gasket Material Buna-N, Includes Casing, O-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPI Drum Pump, 115VAC, 1/4 HP, 50/60 Hz (PA-120H-2UR)
- DAYTON Titanium Combustion Tube, 10 ft (TP-26B)
- ZOELLER Waste-Mate 1 HP 2" Auto Submersible Sewage Pump 230V Vertical (D284)
- SANIFLO Sanibest Pro Grinder Pump, 1 HP 120V (013)
- DAYTON O-Ring, NBR, PP21101000002G (PP21101000002G)
- DAYTON Gasket, PPO95N001G (PPO95N001G)
- DAYTON O-Ring, Buna-N, PP60074G (PP60074G)
- DAYTON O-Ring, Buna-N, PP60081G (PP60081G)
- DAYTON Gasket, PPM9ZN012G (PPM9ZN012G)
- DAYTON O-Ring, NBR, PPTLSP208G (PPTLSP208G)
- OATEY Cast Iron Flange, 165Ci3-3" (42253)
- Dayton Pump Gaskets