Shop All Selector Switches
Dayton
Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd
Mfr # 30G288
Zoro # G4987753
original price:
$16.99
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Metal
- Type of Operator Keyed
- Action Momentary/Maintained/Momentary
- Cam No Cam Included
Product Information
- Brand Dayton
- MFR # 30G288
- Zoro # G4987753
- UPC # 190735245897
- Country of Origin India
- Category Selector Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Description
Keyed Selector Switch, 22 mm, 3 Position, Momentary/Maintained/Momentary Action, Keyed Type of Operator, Operator Color Black, Key Removal Center, Operator Head Material Plastic, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 1, 2, 3, 4, 4X, IP Rating Not Rated, Cam No Cam Included, Standards CE, CSA, IEC, UL Listed, Key Number 455, Includes Key
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN IEC Combo Str, 2.5 - 4 A, 120V Coil, 4X Enc (VS-CE0204HPT)
- HUBBELL 15A Watertight Locking Plug 2P 3W 125VAC L5-15P YL (HBL24W47A)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFR83GRY)
- BATTERY DOCTOR Split Loom, 1/2 in Black, Split Loom (27052)
- DAYTON Non-Illum Selectr Swtch, Left Key Removal (30G316)
- DAYTON Non-Illum Selector Switch, Cam D, 1NO/1NC (30G310)
- DAYTON Non-Illum Selector Switch, Zinc Die Cast (30G312)
- DAYTON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (30G303)
- DAYTON Non-Illum Selector Switch, Silver, Plastic (30G270)
- DAYTON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (30G297)
- AIRPAX 2 Pos 250V-Ac Selector Switch (203-2-1-61-252-4-1-1)
- Dayton Switches