Shop All Selector Switches
Dayton
Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd
Mfr # 30G285
Zoro # G4987464
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Metal
- Type of Operator Keyed
- Action Maintained/Maintained
- Operator Head Material Chrome
Product Information
- Brand Dayton
- MFR # 30G285
- Zoro # G4987464
- UPC # 190735245866
- Country of Origin India
- Category Selector Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Description
Keyed Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Any Position, Operator Head Material Chrome, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 1, 2, 3, 4, 4X, IP Rating Not Rated, Cam No Cam Included, Standards CE, CSA, IEC, UL Listed, Key Number 455, Includes Key
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB4BD3)
- ELECTRIDUCT 6 Outlet Swivel Wall Tap Surge Protector w/ 2 Port USB Charging (PDC-SWIVEL-6P-2U-WT)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 120VAC/VDC, Clear, Incand (9001KM38)
- KABLE KONTROL Kable Kontrol® Heat Shrink Tape - 2" Wide x 16.5' Length Roll - Black (RSJD-2IN-0.04T)
- DAYTON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (31XH91)
- DAYTON Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (30G260)
- DAYTON Non-Illum Selector Switch, Al, 1NO, IP 65 (30G267)
- DAYTON Selector Switch, 2 Pos., Standard, 22mm (30G265)
- DAYTON Non-Illum Selector Switch, Silver, 3P, 2mm (30G262)
- DAYTON Non-Illum Selector Switch, Silver, Plastic (30G270)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB5AG08)
- Dayton Switches