Shop All Selector Switches
Dayton
Non-Illum Selector Switch, Keyed, Chrome
Mfr # 30G317
Zoro # G4981575
original price:
$150.50
8% off
new price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Keyed
- Action Maintained/Momentary
- Contact Form 1NO/1NC
Product Information
- Brand Dayton
- MFR # 30G317
- Zoro # G4981575
- UPC # 190735246177
- Country of Origin China
- Category Selector Switches
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1.97 in |
Overall Width | 1.73 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 4.17 in |
Description
Selector Switch, 30 mm, 2 Position, Maintained/Momentary Action, 1NO/1NC Contact Form, Type of Operator Keyed, Color Chrome, Right Key Removal, Operator Head Material Metal, Basic Material Metal, Bezel Material Zinc, Bezel Color Chrome, Contact Rating 10A @ 600V AC, 2.5A @ 600DC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 13, 4, IP Rating IP65, Cam D, Switch Operation @ Position A OX, Switch Operation @ Position B XO, Switch Operation @ Position C No Third Position
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATEN Hdmi To Dvi Converter Only Video (2A-128G)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000YKC-BK)
- EATON BUSSMANN Open Fuse Block, J UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (JM60030-2CR)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 34 AWG, 25FT Length, 0.0063in. Diameter, Natural (34BCW25)
- DAYTON SelectorSw/Contact Block, 1NC/1NO, 30mm (30G320)
- DAYTON Selector Switch, 3 Pos., Standard, 30mm (30G302)
- DAYTON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (30G296)
- DAYTON Non-Illum Selector Switch, Cam E, 1NO/1NC (30G308)
- DAYTON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (30G303)
- DAYTON Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (30G288)
- SCHNEIDER ELECTRIC 16Mm Selector Switch (XB6CD253B)
- Dayton Selector Switches