Shop All Selector Switches
Dayton
Non-Illum Selector Switch, Cam E, 1NO/1NC
Mfr # 30G308
Zoro # G4987692
original price:
$64.69
10% off
new price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Extended Lever
- Contact Form 1NO/1NC
- Action Maintained/Maintained
Product Information
- Brand Dayton
- MFR # 30G308
- Zoro # G4987692
- UPC # 190735246085
- Country of Origin China
- Category Selector Switches
Dimensions
Size | 30 mm |
Overall Depth | 1.97 in |
Overall Width | 1.93 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3.19 in |
Description
Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Extended Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Metal, Bezel Material Zinc, Bezel Color Silver, Contact Rating 10A @ 600V AC, 2.5A @ 600DC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 13, 4, IP Rating IP65, Cam E, Switch Operation @ Position A XO, Switch Operation @ Position B OX, Switch Operation @ Position C No Third Position
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Displacement Connnector, 350-1/0 AWG, Blk (BTC500-1/0)
- AUTOPILOT Grounded Digital Program, 7-Day (TM01715)
- DWYER INSTRUMENTS Thermocouple Temperature Switch, Temp Sw Type J 24Vac (TCS-4040)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Gloss Finish, White (CW-3-WH)
- DAYTON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (30G298)
- DAYTON Selector Switch, 2 Pos., Standard, 22mm (30G265)
- DAYTON Non-Illum Selector Switch, 2NO, 22mm, Silvr (30G274)
- DAYTON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (30G306)
- DAYTON Non-Illum Selectr Swtch, 22mm, 2 Pos, Knob (30G264)
- DAYTON Illum Selector Switch, 2 Pos, 22mm, Green (30G289)
- EATON Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (M22M-WRS3)
- Dayton Switches