Shop All Level Switches
Dayton
NO Mechanical Float Switch 230VAC
Mfr # 6PNU6
Zoro # G4269045
product price: $86.85
/ea
Free Shipping & Returns
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230VAC
- Float Switch Float Material ABS
- VA Rating 115
- Agency Compliance CSA, UL
- Float Dia. (In.) 2-5/8
Product Information
- Brand Dayton
- MFR # 6PNU6
- Zoro # G4269045
- UPC # 190735369746
- Country of Origin United States
- Category Level Switches
Dimensions
Float Dia. (In.) | 2-5/8 |
Tether Length Min.-Max. | 3" to 18" |
Float Switch Cord Length | 15 ft. |
Float Length (In.) | 4-5/8 |
Float Dia. | 2 5/8 in |
Float Length | 4 5/8 in |
Cord Length | 15 ft |
Maximum Tether Length | 18 in |
Minimum Tether Length | 3 in |
Description
Float Switch
Restrictions
- WARNING: This product can expose you to chemicals including Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (J4006)
- DAYTON O-Ring, PPO8ZN050G (PPO8ZN050G)
- STENNER PUMP Stenner Pump ST114 0.25 in. Ceramic Weighted Suction Line Strainer (ST114)
- STENNER Pump Head Rebuild Kit, Max. Flow 5 gpd (S3101K)
- DAYTON NO Caged Dual Micro-reed Float Switch 120VAC (1APP4)
- DAYTON NC Mechanical Float Switch 115 VAC (3BY74)
- DAYTON NC Mechanical Float Switch 230VAC (3BY85)
- DAYTON NO Mechanical Float Switch 115VAC (6PNV3)
- DAYTON NO Mechanical Float Switch 230VAC (3BY84)
- DAYTON Float Switch (118844-GIS)
- DWYER INSTRUMENTS Flange Chamber Level Control, Level Cont (102-WT-7810-C-60)
- Dayton Level Switches