Shop All Level Switches
Dayton
NO Mechanical Float Switch 115VAC
Mfr # 6PNV1
Zoro # G4272956
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- Max. Water Level Adjustment 28
- Float Length (In.) 4-5/8
- Float Switch Type Tether
- Mounting Bracket Material Plastic
Product Information
- Brand Dayton
- MFR # 6PNV1
- Zoro # G4272956
- UPC # 190735369791
- Country of Origin United States
- Category Level Switches
Dimensions
Float Length (In.) | 4-5/8 |
Float Switch Cord Length | 30 ft. |
Tether Length Min.-Max. | 3" to 18" |
Float Dia. (In.) | 2-5/8 |
Float Dia. | 2 5/8 in |
Float Length | 4 5/8 in |
Minimum Tether Length | 3 in |
Maximum Tether Length | 18 in |
Cord Length | 30 ft |
Description
Float Switch
Restrictions
- WARNING: This product can expose you to chemicals including Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3/4 in. OD Polyethylene Hand Drum Pump (4HA27)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 50500 Scfh Air (RMB-56)
- ZOELLER 115V 1 HP Effluent Pump With Variable Level Float Switch (140-0005)
- PULSAFEEDER Kit, Kop (K5KTC3)
- DAYTON Vertical Float Switch (PP92010G)
- DAYTON NO Mechanical Float Switch 115VAC (6PNV6)
- DAYTON NO Mechanical Float Switch 115VAC (6PNU5)
- DAYTON NO Mechanical Float Switch 115VAC 15 psi (10A169)
- DAYTON NO Mercury Float Switch 115/230VAC (3BY79)
- DAYTON NO Mechanical Float Switch 115/230VAC 15 psi (10A172)
- ZOELLER Plastic Pump Switch (10-0689)
- Dayton Level Switches