Shop All Level Switches
Dayton
NO Mechanical Float Switch 115VAC
Mfr # 6PNU7
Zoro # G4259193
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- Float Material ABS
- Max. Liquid Temp. 140 Degrees F
- Min. Water Level Adjustment 7
- Max. Water Level Adjustment 28
Product Information
- Brand Dayton
- MFR # 6PNU7
- Zoro # G4259193
- UPC # 190735369753
- Country of Origin United States
- Category Level Switches
Dimensions
Tether Length Min.-Max. | 3" to 18" |
Float Length (In.) | 4-5/8 |
Float Switch Cord Length | 20 ft. |
Float Dia. (In.) | 2-5/8 |
Float Length | 4 5/8 in |
Float Dia. | 2 5/8 in |
Maximum Tether Length | 18 in |
Cord Length | 20 ft |
Minimum Tether Length | 3 in |
Description
Float Switch
Restrictions
- WARNING: This product can expose you to chemicals including Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Replacement Diaphragm, Buna (90533-2)
- DAYTON Pump, 2 HP, 208-230/460V, 9.6-9.2/4.6 Amp (4JMX7)
- WATCHDOG Pump Sump 1/2Hp Watchdog (SIT-50D)
- STENNER Suction/Discharge Tubing 20Ft 3/8In UV Black (MALT02B)
- DAYTON NC Mechanical Float Switch 115VAC (3BY75)
- DAYTON Pedestal Sump Pump Switch 125/250VAC (4KU68)
- DAYTON 1" FNPT SPST Flow Protector 115VAC (1DGZ7)
- DAYTON NO Mechanical Float Switch 115VAC (6PNV6)
- DAYTON NO Caged Dual Micro-reed Float Switch 120VAC (1APP4)
- DAYTON NO Mechanical Float Switch 115/230 VAC (6PNV7)
- DWYER INSTRUMENTS Explosion Proof Air Flow Switc (V4-2-U)
- Dayton Level Switches