Shop All Level Switches
Dayton
NO Mechanical Float Switch 115VAC
Mfr # 3BY81
Zoro # G2936123
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- Float Switch Type Tether
- Teather/Solid State Tether
- Float Length (In.) 4-5/8
- Float Switch Float Material ABS
Product Information
- Brand Dayton
- MFR # 3BY81
- Zoro # G2936123
- UPC # 190735280492
- Country of Origin United States
- Category Level Switches
Dimensions
Float Length (In.) | 4-5/8 |
Float Switch Cord Length | 20 ft. |
Float Dia. (In.) | 2-5/8 |
Tether Length Min.-Max. | 3" to 18" |
Float Length | 4 5/8 in |
Float Dia. | 2 5/8 in |
Minimum Tether Length | 3 in |
Maximum Tether Length | 18 in |
Cord Length | 20 ft |
Description
Float Switch
Restrictions
- WARNING: This product can expose you to chemicals including Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cast Iron 1/2 HP Centrifugal Pump 208-230/460V (4RJ71)
- IFM Flow Meter, Magnetic, 26.4 GPM (SM8001)
- VESTIL Stainless Steel Piston Pail Pump, 1" Bung (PAIL-PST-SS)
- DAYTON Bronze/Brass 1 HP Centrifugal Pump 208-230/460V (2ZWT1)
- DAYTON NO Mechanical Float Switch 115VAC (6PNV3)
- DAYTON NO Mechanical Float Switch 115VAC (6PNU7)
- DAYTON Float Switch (118844-GIS)
- DAYTON NO Mechanical Float Switch 230VAC (6PNV2)
- DAYTON NO Mechanical Float Switch 115VAC (6PNU4)
- DAYTON NO Mechanical Float Switch 230VAC (6PNU6)
- HARWIL Flow Switch, General Purpose, UL, Nema 1 (Q-16)
- Dayton Level Switches