Shop All Level Switches
Dayton
NO Mechanical Float Switch 115/230VAC 15 psi
Mfr # 10A172
Zoro # G4961022
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/230VAC
- Max. Pressure 15 psi
- Connection Stripped
- HP @ 1 Phase - 230V 1/4
- Max. Liquid Temp. 140 Degrees F
Product Information
- Brand Dayton
- MFR # 10A172
- Zoro # G4961022
- UPC # 190735108581
- Country of Origin United States
- Category Level Switches
Dimensions
Float Dia. (In.) | 2-11/16 |
Float Switch Cord Length | 20 ft. |
Tether Length Min.-Max. | 3" to 18" |
Float Length (In.) | 4-5/8 |
Float Dia. | 2 5/8 in |
Float Length | 4 5/8 in |
Cord Length | 20 ft |
Maximum Tether Length | 18 in |
Minimum Tether Length | 3 in |
Description
Float Switch
Restrictions
- WARNING: This product can expose you to chemicals including Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Mechanical Seal; Replaces GRISWOLD PUMP CO. 10036903 (10036903SP)
- PULSAFEEDER Flowmeter, 50 GPM, 150 PSI, 1 In (MTR300-G)
- PONDMASTER Turtle Spouting Pond Statue, Cast in Resin, Coated Brass Brbd Fittings (03775)
- FLOTEC Submersible Well Pump, 2 Wire/230V, 0.7HP (FP2222)
- DAYTON NO Caged Dual Micro-reed Float Switch 120VAC (1APP4)
- DAYTON NO Mechanical Float Switch 115/230VAC 15 psi (10A174)
- DAYTON NO Mechanical Float Switch 230VAC (6PNV0)
- DAYTON NO Mechanical Float Switch 115VAC (6PNU4)
- DAYTON NO Mechanical Float Switch 230VAC (6PNV2)
- DAYTON NO Mechanical Float Switch 115VAC (6PNV3)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (10SGMSPDTWE)
- Dayton Level Switches