Shop All Pump Impellers
Dayton
Neoprene Impeller/Sleeve Assembly
Mfr # 3ACA3
Zoro # G2156847
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3ABZ6
- Includes Instruction Sheet
- Impeller Material Neoprene
- Shop By Closeouts
- Compatible with Brand Dayton
Product Information
- Brand Dayton
- MFR # 3ACA3
- Zoro # G2156847
- UPC # 190735278949
- Country of Origin China
- Category Pump Impellers
Details
Item | Neoprene Replacement Impeller/Sleeve Assembly |
For Use With | 3ABZ6 |
Includes | Instruction Sheet |
Impeller Material | Neoprene |
Shop By | Closeouts |
Compatible with Brand | Dayton |
Description
Neoprene Replacement Impeller/Sleeve Assembly, Compatible with Brand Dayton, Compatible with Grainger Part Number 3ABZ6, Impeller Material Neoprene, Includes Instruction Sheet
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMS SENSORS 3/4" FNPT SPST NO Liquid Flow Switch 120-240 VAC/VDC 0.5 gpm (FS-500, 170232)
- FILL-RITE Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1 1/4 in Inlet (FR702VRU)
- PHCC PRO SERIES DC Sump Pump (1011013)
- STANDARD PUMP Wet End Kit AODD Pump, PTFE (200-070)
- DAYTON Impeller, 4 1/4" Dia, Semi-Open, 316 SS (811D95)
- DAYTON Impeller (PPL2227BG)
- DAYTON Impeller (PPL2206CG)
- DAYTON Impeller, 1/2 HP (PPT05002G)
- DAYTON Impeller/Sleeve Assy, Neoprene, For 3ACC1 (3ACE2)
- DAYTON Nitrile Replacement Impeller (3ACC3)
- DAYTON Impeller (PPL2216PG)
- Dayton Pump Impellers