Shop All Push Button Accessories
Dayton
Mushroom Head, 30mm, Clear
Mfr # 30G479
Zoro # G4988392
product price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Mfr. No. 30G370 to 30G381
- Color Clear
- NEMA Rating 1, 12, 3R, 4, 4X
- Illuminated / Non-Illuminated Illuminated
Product Information
- Brand Dayton
- MFR # 30G479
- Zoro # G4988392
- UPC # 190735247778
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Operator Size | 1.63 in dia |
Overall Depth | 1.57 in |
Overall Height | 0.67 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Mushroom Head Diameter | 41 mm |
Overall Width | 1.57 in |
Details
Item | Mushroom Head |
For Use With | Mfr. No. 30G370 to 30G381 |
Color | Clear |
NEMA Rating | 1, 12, 3R, 4, 4X |
Illuminated / Non-Illuminated | Illuminated |
Head Material | Polycarbonate |
Basic Material | Plastic |
Shop By | Closeouts |
Connection Type | Screw-On |
Compatible with Brand | Dayton |
Head Style | Mushroom Head |
Head Color | Clear |
Compatible Operator Illumination | Illuminated |
Description
Mushroom Head, Operator Size 1.63 in dia, Color Clear, For Use With Mfr. No. 30G370 to 30G381, Size 30 mm, Basic Material Plastic, Illuminated, Head Material Polycarbonate, Connection Type Screw-On, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating Not Applicable, Legend Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Green (32UK29)
- EATON Cutler-Hammer Legend Plate, Square, Down, Black (10250TS74)
- SQUARE D Panelboard Encl/Box Type 3R/12 44H 20W (MH44WP)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2D09B7)
- DAYTON Legend Plate, Up, Square, For 20C795 (32J087)
- DAYTON Legend Plate, Down, Square, For 20C796 (32J088)
- DAYTON Legend Plate, Stop, Square, For 20C791 (32J083)
- DAYTON Mushroom Head, 30mm, Red (30G481)
- DAYTON Legend Plate, Close, Square, For 20C794 (32J086)
- DAYTON Round Legend Insert, Open (32J079)
- EATON Miniature LED Bulb, 6 to 12V, Red (E22LED612RN)
- Dayton Push Buttons & Indicators