Shop All Booster Pumps
Dayton
Multi-Stage Booster Pump, 3 hp, 240V AC, 1 Phase, 1 in NPT Inlet Size, 13 Stage
Mfr # 45MW93
Zoro # G5578907
product price: $879.99
/ea
Free Shipping & Returns
$879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Multi-Stage Booster Pump
- HP - Pumps 3 hp
- Voltage - Pumps 230V AC
- Phase - Pumps 1
- Inlet Size - Pumps 1 in NPT
Product Information
- Brand Dayton
- MFR # 45MW93
- Zoro # G5578907
- UPC # 190735937716
- Country of Origin India
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 1 in NPT |
Outlet Size - Pumps | 1 in NPT |
Length | 32 3/4 in |
Width | 6 3/4 in |
Manufacturers Warranty Length | 1 yr |
Height | 8 3/4 in |
Overall Width | 6.75 in |
Overall Height | 8.75 in |
Overall Length | 32.75 in |
Compatible Discharge Pipe Size | 1 in |
Intake Size | 1 in |
Compatible Intake Pipe Size | 1 in |
Manufacturer Warranty Length | 1 yr |
Description
Booster Pump, Phase Single, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 3 hp, Nameplate Voltage 230V AC, Flow Rate @ 10 psi 32.5 gpm, Flow Rate @ 20 psi 31.2 gpm, Flow Rate @ 30 psi 30.5 gpm, Flow Rate @ 40 psi 29.8 gpm, Flow Rate @ 50 psi 28.7 gpm, Flow Rate @ 60 psi 27.5 gpm, Flow Rate @ 70 psi 26.8 gpm, Flow Rate @ 80 psi 26.1 gpm, Flow Rate @ 90 psi 25.3 gpm, Flow Rate @ 100 psi 24.3 gpm, Flow Rate @ 120 psi 21.2 gpm, Shut Off Pressure (Maximum) 172 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Pump Repair Kit (637303-AA)
- FILL-RITE Tube (400F1855)
- ACTION PUMP Action Pump P490-S Polypropylene & SS Lever Pump with adjustable flow rate.- 8 10 or 12 oz (P490-S)
- SUPERIOR 1/2 HP Ci Sump Pump with Vertical Float Switch (92511)
- DAYTON Multi-Stage Booster Pump, 2 hp, 120/208 to 240V AC, 1 Phase, 1-1/4 in Flanged Inlet Size, 11 Stage (5UWK9)
- DAYTON Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 9 Stage (45MW81)
- DAYTON Pressure Booster Pump, 1/2 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage (45MW12)
- DAYTON Multi-Stage Booster Pump, 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 4 Stage (5UXF4)
- DAYTON Automatic Pressure Booster System, 1/2 hp, 115V AC, 1 Phase, 1 in NPT Inlet Size, 2 Stage (4HFA6)
- DAYTON Multi-Stage Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 13 Stage (45MW90)
- GOULDS WATER TECHNOLOGY Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 5 Stage, 147 psi Max Pressure (3HM05N07T6PBQE)
- Dayton Booster Pumps