Shop All Booster Pumps
Dayton
Multi-Stage Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 12 Stage
Mfr # 45MW73
Zoro # G4362115
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Multi-Stage Booster Pump
- HP - Pumps 1 hp
- Voltage - Pumps 208-230/460V AC
- Phase - Pumps 3
- Inlet Size - Pumps 3/4 in NPT
Product Information
- Brand Dayton
- MFR # 45MW73
- Zoro # G4362115
- UPC # 190735894286
- Country of Origin India
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 3/4 in NPT |
Outlet Size - Pumps | 3/4 in NPT |
Length | 26 1/2 in |
Height | 8 3/4 in |
Manufacturers Warranty Length | 1 yr |
Width | 6 3/4 in |
Overall Height | 8.75 in |
Overall Width | 6.75 in |
Overall Length | 26.5 in |
Intake Size | 3/4 in |
Manufacturer Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 3/4 in |
Compatible Intake Pipe Size | 3/4 in |
Description
Booster Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 1 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 10 psi 15.4 gpm, Flow Rate @ 20 psi 14.8 gpm, Flow Rate @ 30 psi 14.7 gpm, Flow Rate @ 40 psi 14.6 gpm, Flow Rate @ 50 psi 14.1 gpm, Flow Rate @ 60 psi 13.5 gpm, Flow Rate @ 70 psi 12.6 gpm, Flow Rate @ 80 psi 11.7 gpm, Flow Rate @ 90 psi 11.6 gpm, Flow Rate @ 100 psi 11.5 gpm, Flow Rate @ 120 psi 10 gpm, Shut Off Pressure (Maximum) 171 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 35 GPM (666100-362-C)
- FLOTEC Jet Pump, Thermoplastic, Convertible, 1/2HP (FP4312)
- STA-RITE Jhf-51Hl Centrifugal Pump 115/230 Ul (JHF51HL)
- GARLOCK 5860 COMPRESSION PACKING 5/8IN 5LB PUMP PARTS AND ACCESSORY (41860-2040)
- DAYTON Multi-Stage Booster Pump, 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 8 Stage (45MW84)
- DAYTON Pressure Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 3 Stage (45MW31)
- DAYTON Multi-Stage Booster Pump, 2 hp, 240V AC, 1 Phase, 1 in NPT Inlet Size, 9 Stage, 134 psi Max Pressure (45MW78)
- DAYTON Automatic Pressure Booster System, 3/4 hp, 115V AC, 1 Phase, 1 in NPT Inlet Size, 2 Stage (4HFA7)
- DAYTON Pressure Booster Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 1 Stage (45MW14)
- DAYTON Multi-Stage Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 9 Stage (45MW92)
- GOULDS WATER TECHNOLOGY Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in NPT Inlet Size, 5 Stage (5HM05N15T6PBQE)
- Dayton Booster Pumps