Shop All Permanent Split Capacitor Blower Motors
Dayton
Mtr, PSC, 3/4hp, 1075/4,115, Ring/Stud/Hole
Mfr # 7E675
Zoro # G2034462
product price: $219.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$219.99
Free 30-Day Returns
Key Features
- Capacitor Required 2MDV9
- RPM Range 1,001-1,100
- Motor Mounting Position All Angle
- Duty Continuous
- Shaft Dia. 1/2 in
Product Information
- Brand Dayton
- MFR # 7E675
- Zoro # G2034462
- Country of Origin China
- Category Permanent Split Capacitor Blower Motors
Dimensions
Shaft Dia. | 1/2 in |
Body Dia. | 5 5/8 in |
Length Less Shaft | 6 15/16 in |
Shaft Length | 6 in |
Overall Length | 12 15/16 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 HP, Nameplate RPM 1,075, No. of Speeds 4, Voltage 115V AC, Full Load Amps 10.6 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Dual Hose Reel, 1/2 in Hose Dia., 30 ft Length (C-MP-430-430)
- SKF SKF 6202 2RS C3, Single Row Ball Bearings (6202 2RS C3)
- TIMKEN TIM-28680, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 28680 (28680)
- LEESON General Purpose Motors, 5 HP, 60 Hz (194002.00)
- DAYTON Motor, PSC, 1/8 HP, 860 RPM, 115V, 48, Open (4YU19)
- DAYTON Motor, PSC, 1/3 HP, 1100 RPM, 115V, 56Z, ODP (6TWL4)
- DAYTON Motor, PSC, 1/12 HP, 850 RPM, 115V, 48Y, OAO (4HZ64BG)
- DAYTON Motor, PSC, 1/3 HP, 850 RPM, 115V, 48Y, OAO (4HZ70BG)
- DAYTON Motor, PSC, 1/2 HP, 860,115/230V, 48Z, OAO (4YU22)
- DAYTON Motor, 1/2hp, D/D Blower (3LU83)
- MARATHON MOTORS Pdstl Fan Mtr, PSC, TENV, 1/4HP, 1625rpm, 48Z (048A17T2005)
- Dayton Direct Drive Blower Motors