Shop All Motor Mounting Brackets
Dayton
Mtr Mtg Bracket, DoubleWire, NEMA 42
Mfr # 4UEY9
Zoro # G2016524
product price: $32.05
/ea
$32.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame NEMA 42
- Construction Steel
- Dia. 5 in
- Application Provides Lug-Style Mounting to Facilitate Using Motor in Blower Applications
- Bracket Type Double Wire
Product Information
- Brand Dayton
- MFR # 4UEY9
- Zoro # G2016524
- UPC # 190735334904
- Country of Origin United States
- Category Motor Mounting Brackets
Dimensions
Dia. | 5 in |
For Motor Diameter | 5 in |
Details
Item | Motor Mounting Bracket |
For NEMA Frame | NEMA 42 |
Construction | Steel |
Application | Provides Lug-Style Mounting to Facilitate Using Motor in Blower Applications |
Bracket Type | Double Wire |
For Use With | 5 in Diameter Motors |
Includes | 3 Lugs, 1 Bolt, 1 Nut |
Mounting | Screws |
Description
Motor Mounting Bracket, For NEMA Frame NEMA 42, For Motor Diameter 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON D Automatic Interchange Pneumatic Coupler, 1/2 in, Quick-Connect x FNPT, Brass (4DF4-B)
- BESTORQ Cogged Belt, 51 in Outside Length, 3/8 in Top Width, 1 Ribs (AX49)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SPHN4-4M)
- FESTO Compact Cylinder ADVU-16-30-P-A (ADVU-16-30-P-A)
- DAYTON Motor Mtg Bracket, 3-Ring, Anodized Steel (2MEV4)
- DAYTON Standoff Mtr/Blower Mtg Bracket, Aluminum (4UFA1)
- DAYTON Motor Mounting Kit, Dia. 5-1/2 In. (30D490)
- DAYTON Motor Mtg Bracket, 3-Ring, Anodized Steel (2MEV2)
- DAYTON Lug Mounting Kit (3M133)
- DAYTON Motor Mtg Plate, 5 5/8 Dia, Steel, 4 Studs (4UEZ8)
- DAYTON Band/Lug Mtg Kit, 48 Frame, To 5-5/8 Dia (3LC31)
- Dayton Motor Mounting Brackets