Shop All Capacitor-Start & Capacitor-Run AC Motors
Dayton
MTR, CS/CR, ODP, 1/3 HP, 1725, 56C, EFF 72.4
Mfr # 30PT43
Zoro # G9009411
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- Phase Single
- HP 1/3
- RPM Range 1,701-1,800
- Voltage Compatibility 115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Product Information
- Brand Dayton
- MFR # 30PT43
- Zoro # G9009411
- UPC # 190735248300
- Country of Origin Mexico
- Category Capacitor-Start & Capacitor-Run AC Motors
Dimensions
Overall Length | 9 15/16 in |
Length Less Shaft | 7 7/8 in |
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Manufacturers Warranty Length | 1 yr |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 3.8/1.9 A, 56C Frame, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal, Inverter Rated No, Motor Shaft Design Keyed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BX65 Gold-Ribbon Cog-Belt (BX65)
- DAYTON AC Gearmotor, 2,410 in-lb Max. Torque, 45 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4FDY5)
- GATES Polyflex Belts, 7M1700 (7M1700)
- FESTO Round Cylinder DSNU-50-250-PPV-A (DSNU-50-250-PPV-A)
- DAYTON MTR, CS/CR, ODP, 1/4 HP, 1725, 48Z, EFF 68.5 (30PT49)
- DAYTON MTR, CS/CR, ODP, 3/4 HP, 3450, 56, EFF 76.2 (30PT89)
- DAYTON MTR, CS/CR, ODP, 3/4 HP, 1725, 56, EFF 81.8 (30PT69)
- DAYTON MTR, CS/CR, ODP, 1/4 HP, 1725, 56C, EFF 68.5 (30PT38)
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 3450, 48Z, EFF 70.5 (30PT52)
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 1725, 56, EFF 72.4 (30PT54)
- DAYTON MTR, CS/CR, ODP, 1/2 HP, 1725, 48Z, EFF 76.2 (30PT65)
- Dayton General Purpose AC Motors