Shop All Split-Phase AC Motors
Dayton
Mtr, 1/2HP, 1140RPM, 115V
Mfr # 6XJ56
Zoro # G3460536
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Service Factor 1
- No. of Speeds 1
- Manufacturers Warranty Length 1 yr
- RPM Group 1101-1200
- Motor Thermal Protection None
Product Information
- Brand Dayton
- MFR # 6XJ56
- Zoro # G3460536
- UPC # 190735373576
- Country of Origin Mexico
- Category Split-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 11 3/8 in |
Overall Length | 13 5/16 in |
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/2 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 115V AC, Full Load Amps 8.7 A, 56 Frame, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting (5ZEG4)
- RBC Pitchlign Heavy Duty Needle Roller Bearings And Inner Rings (SJ7314)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.3750", OD 24mm, 303 Stainless Steel (MCL-6E-SS)
- LEESON 1Hp General Purpose Motor, 3 Phase, 3600 Rpm, 230/460 V, 56C Frame, Tefc (110112.00)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 48Z (6XH45)
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 850 rpm, 56 (6XH73)
- DAYTON GP Mtr, Split Ph, TEFC, 1/4 HP, 1725 rpm, 48 (6XJ05)
- DAYTON GP Mtr, Split Ph, ODP, 3/4 HP, 1725 rpm, 56 (6XJ13)
- DAYTON Mtr, 1/2HP, 1725RPM, 115V (5K597)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 56Z (5K534)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/2HP, 1725rpm (6XH52BG)
- Dayton Split-Phase AC Motors