Shop All Capacitor Accessories
Dayton
Mounting Kit For Run Capacitors
Mfr # 2MEV1
Zoro # G1048914
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Includes Metal Bracket, Rubber Boot and Mounting Hardware
- For Use With Run Capacitors
- Function Mounts Capacitor and Protects Wire Connections
- Compatible with Product Type Run Capacitors
- Includes Metal Bracket, Mounting Hardware, Rubber Boot
Product Information
- Brand Dayton
- MFR # 2MEV1
- Zoro # G1048914
- UPC # 190735225141
- Country of Origin Taiwan, Province of China
- Category Capacitor Accessories
Dimensions
Diameter | 1 1/4 in |
Compatible Capacitor Width | 2 1/8 in |
Details
Item | Capacitor Mounting Kit |
Type | Includes Metal Bracket, Rubber Boot and Mounting Hardware |
For Use With | Run Capacitors |
Function | Mounts Capacitor and Protects Wire Connections |
Compatible with Product Type | Run Capacitors |
Includes | Metal Bracket, Mounting Hardware, Rubber Boot |
Application | Mounts Capacitor and Protects Wire Connections |
Compatible Capacitor Case Shape | Oval |
Number of Pieces | 1 |
Description
Capacitor Mounting Kit, Compatible Capacitor Case Shape Oval, Compatible Capacitor Width 2 1/8 in, Diameter 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/15 HP, 1550 rpm, 208-230V, 3.3 (71903585M)
- CENTURY Motor, 1/30 HP, OEM Replacement Brand: Trane Replacement For: DE3E152 (641)
- LEESON Capacitor-Start General Purpose Motor, 2 HP, 145T Frame, 115/208-230V AC Voltage (120867.00)
- SKF Radial Ball Bearing, Shielded, 17mm Bore (6303 2Z JEM)
- DAYTON Capacitor End Cap, 2 9/16 In Dia, PK5 (2MEY4)
- DAYTON Capacitor End Cap, 1 7/16 In Dia, PK5 (2MEY1)
- DAYTON Capacitor Mtg Bracket, 2 In Dia., PK5 (12N980)
- DAYTON Capacitor Jumper Wire Set, 4 In, PK10 (2MEV8)
- DAYTON Capacitor Terminal Cover, 2 Holes, PK5 (12N984)
- DAYTON Resistor w/Terminals, 15K Ohm, 2 W, PK10 (2MEW2)
- DAYTON Capacitor Terminal Cover, 1 Hole, PK5 (12N983)
- Dayton Motor Capacitors