Shop All Electric Heater Parts
Dayton
Mounting Bracket, Wall, 30kW
Mfr # 2YU91
Zoro # G1308194
original price:
$166.99
6% off
new price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mounting Type Wall
- Fits KW 30
- Includes Mounting Hardware
- For Use With 25 & 30 kW Dayton(R) Electric Unit Heater
Product Information
- Brand Dayton
- MFR # 2YU91
- Zoro # G1308194
- UPC # 190735240915
- Country of Origin United States
- Category Electric Heater Parts
Dimensions
Height | 15" |
Width | 1-3/5" |
Depth | 28-9/10" |
Outside Dimensions - H x W | 28-7/8 in x 15 in |
Outside Height | 28 7/8 in |
Outside Width | 15 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mounting Bracket |
Mounting Type | Wall |
Fits KW | 30 |
Includes | Mounting Hardware |
For Use With | 25 & 30 kW Dayton(R) Electric Unit Heater |
Standards | cULus Listed |
Color | Bronze |
Bracket Angle | 45 Degrees |
Material | Steel |
Weight Capacity | 93 lb |
Frame Extends | 28 7/8 in |
Fits kW | 30 |
Description
Mounting Bracket, Outside Height 28 7/8 in, Outside Width 15 in, Frame Extends 28 7/8 in, For Use With 25 & 30 kW Dayton(R) Electric Unit Heater, Mounting Type Surface, Bronze, Fits kW 30, Weight Capacity 93 lb, Bracket Angle 45 Degrees , Material Steel, Includes Mounting Hardware, Standards cULus Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Refrigerator/Icemaker Filtration System (GXRTDR)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (46013)
- 5-2-1 COMPRESSOR SAVER Hard Start Kit, Potential Relay, Start Capacitor, 35 Contact Rating (Amps), 208 to 240 Volts (CSRU3)
- JOHNSON CONTROLS Pneumatic Control, Digital, White, 25 psi (WTL-PD1-00)
- DAYTON Capacitor (2304201982000)
- DAYTON Contactor (HCC-3XU06YL)
- DAYTON Disconnect Switch, Unit Mounted (2YU94)
- DAYTON Element, 2500W, 240V, Large Dia. (PS10241-003-04-A)
- DAYTON Motor with Bracket, 480V (PSC127-425F)
- DAYTON Contactor (HCC-3XU04YL)
- BROAN Thermostat (97008717)
- Dayton Electric Heater Parts