Shop All Air Circulators
Dayton
Mounting Bracket, Steel, Gray
Mfr # 1LXN6
Zoro # G2549093
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Height 16"
- Fan Accessory Color Gray
- Fan Accessory Type Bracket
Product Information
- Brand Dayton
- MFR # 1LXN6
- Zoro # G2549093
- UPC # 190735145739
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 16" |
Width | 6" |
Length | 24 3/4 in |
Details
Item | Mounting Bracket |
Material | Steel |
Color | Gray |
Fan Accessory Color | Gray |
Fan Accessory Type | Bracket |
Fan Accessory Material | Steel |
For Use With | 1LXN4D |
Housing Material | Steel |
Application | Accessories |
Description
Mounting Bracket, Fan Accessory Type Mounting Bracket, Steel, For Use With 1LXN4D, 24 3/4 in Length, 6 in Width, 16 in Height, Finish Polyester Powder Coated, Black, Mounting Wall
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Pentrating Coil Cleaner, Aerosol, 18 oz. (SW287)
- ALLANSON Oil Burner Ignitor, Side Hinge (2275-620)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7A618)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80358)
- DAYTON Air Circulator 30" Non-Oscillating, 115VAC, 8900 CFM (7DJ40)
- DAYTON Mobile Air Circulator 36" Non-Oscillating, 115VAC, 9200/12,550 CFM (39UK56)
- DAYTON Mobile Air Circulator 24" Non-Oscillating, 115VAC, 3600/5800 CFM (1YNW3)
- DAYTON Light-Duty Industrial Fan 24" Oscillating, 115VAC, 3480/6360 CFM (22YK15)
- DAYTON Light-Duty Industrial Fan 18" Oscillating, 120VAC, 4000/5700 CFM (13V401)
- DAYTON Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 8674/9612 CFM (7DD08)
- DAYTON Corrosion-Resistant Industrial Fan 24" Non-Oscillating, 115VAC, 6400 CFM (1ZCN8)
- Dayton Air Circulators