Shop All Motor Mounting Bases
Dayton
Mounting Base, NEMA Frame 42, 4-3/4 In.
Mfr # 22F195
Zoro # G4480612
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame 42
- Length (In.) 4 13/16 in
- Width (In.) 6 in
- Height (In.) 3 3/8 in
- Ring to Ring Center (In.) 4 3/4 in
Product Information
- Brand Dayton
- MFR # 22F195
- Zoro # G4480612
- UPC # 190735169131
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 4 13/16 in |
Width (In.) | 6 in |
Height (In.) | 3 3/8 in |
Bolt Size (In.) | 5/16 in |
Motor Body Dia. (In.) | 5 in |
Ring Dia. (In.) | 2 1/2 in |
Shaft Height (In.) | 3 1/2 in |
Compatible Motor Diameter | 5 in |
Motor Shaft Height (In.) | 3 1/2 in |
Overall Height | 3 3/8 in |
Mounting Bolt Hole Spacing Length | 1 3/4 in, 2 3/4 in |
Overall Length | 4 13/16 in |
Compatible NEMA Frame Size | 42 |
Overall Width | 6 in |
Compatible Ring Diameter | 2 1/2 in |
Mounting Bolt Hole Spacing Width | 4 1/4 in |
Description
Motor Mounting Base, Compatible Motor Diameter 5 in, Compatible Ring Diameter 2 1/2 in, Compatible NEMA Frame Size 42, Mounting Bolt Hole Spacing Length 1 3/4 in, 2 3/4 in, Mounting Bolt Hole Spacing Width 4 1/4 in, Ring-to-Ring Distance 4 3/4 in, Includes (2) Clamps, Gray Color, Overall Height 3 3/8 in, Overall Length 4 13/16 in, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNY1)
- BAND-IT Band Clamp, 3/4"W, Slotted-Lock, PK25 (UL2189)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 15.00" OD (5V1503)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP5001A06AS, Pressure Line, 5 micron, Outside-In (MF0575638)
- DAYTON Adjustable Slide Rails, Frame 56/140, PR (6YTP6)
- DAYTON Motor Mounting Base (2M515)
- DAYTON Motor Mounting Base, For NEMA Frame: 405 (2M521)
- DAYTON Automatic Motor Base, NEMA Frame 182/184 (6YTR5)
- DAYTON Mounting Base, NEMA Frame 42, 5-1/2 In. (22F212)
- DAYTON Motor Mounting Base (3M282)
- DAYTON Motor Mounting Base (2M522)
- Dayton Motor Mounting Bases