Shop All Motor Mounting Bases
Dayton
Mounting Base, 4.4 In frame, 4-3/8 In.
Mfr # 22F194
Zoro # G4480621
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame 4.4 in Frame
- Length (In.) 4 1/2 in
- Width (In.) 6 in
- Height (In.) 3 3/8 in
- Shaft Height (In.) 3 1/2 in
Product Information
- Brand Dayton
- MFR # 22F194
- Zoro # G4480621
- UPC # 190735169124
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 4 1/2 in |
Width (In.) | 6 in |
Height (In.) | 3 3/8 in |
Shaft Height (In.) | 3 1/2 in |
Bolt Size (In.) | 5/16 in |
Ring Dia. (In.) | 2 1/2 in |
Motor Body Dia. (In.) | 4.4 in |
Mounting Bolt Hole Spacing Length | 1 3/4 in, 2 3/4 in |
Compatible Motor Diameter | 4.4 in |
Overall Length | 4 1/2 in |
Overall Width | 6 in |
Compatible Ring Diameter | 2 1/2 in |
Overall Height | 3 3/8 in |
Motor Shaft Height (In.) | 3 1/2 in |
Mounting Bolt Hole Spacing Width | 4 1/4 in |
Description
Motor Mounting Base, Compatible Motor Diameter 4.4 in, Compatible Ring Diameter 2 1/2 in, Mounting Bolt Hole Spacing Length 1 3/4 in, 2 3/4 in, Mounting Bolt Hole Spacing Width 4 1/4 in, Ring-to-Ring Distance 4 3/8 in, Includes (2) Clamps, Gray Color, Overall Height 3 3/8 in, Overall Length 4 1/2 in, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524931000)
- AEROQUIP Adpt, MORB-FNPT, 1-5/16-12, 1-11-1/2, Strt (2216-16-16S)
- FESTO Round Cylinder DSNU-3/4"-2"-PPV-A (DSNU-3/4"-2"-PPV-A)
- AVENTICS Directional Control Poppet Valve (8227A1NA51A00C7)
- DAYTON Mounting Base, 4.4 In frame, 4-3/8 In. (22F207)
- DAYTON Adjustable Slide Rails, NEMA 250/280, PR (6YTP8)
- DAYTON Automatic Motor Base, NEMA Frame 213/215 (6YTR6)
- DAYTON Mounting Base, NEMA Frame 42, 5-1/2 In. (22F199)
- DAYTON Motor Mounting Base (2M516)
- DAYTON Adj Pivot MotorBase, NEMA 254/6/284/6 (6YTR2)
- WESTAR Engine Mount, EM-2767 (EM-2767)
- Dayton Motor Mounts