Shop All Motor Mounting Bases
Dayton
Mounting Base, 4.4 In frame, 3-15/16 In.
Mfr # 22F191
Zoro # G4480637
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame 4.4 in Frame
- Length (In.) 4 in
- Width (In.) 6 in
- Height (In.) 3 3/8 in
- Mounting Holes O.C. W (In.) 4 1/4 in
Product Information
- Brand Dayton
- MFR # 22F191
- Zoro # G4480637
- UPC # 190735169094
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 4 in |
Width (In.) | 6 in |
Height (In.) | 3 3/8 in |
Motor Body Dia. (In.) | 4.4 in |
Bolt Size (In.) | 5/16 in |
Ring Dia. (In.) | 2 1/2 in |
Shaft Height (In.) | 3 1/2 in |
Overall Width | 6 in |
Compatible Motor Diameter | 4.4 in |
Mounting Bolt Hole Spacing Width | 4 1/4 in |
Mounting Bolt Hole Spacing Length | 1 3/4 in |
Compatible Ring Diameter | 2 1/2 in |
Motor Shaft Height (In.) | 3 1/2 in |
Overall Length | 4 in |
Overall Height | 3 3/8 in |
Description
Motor Mounting Base, Compatible Motor Diameter 4.4 in, Compatible Ring Diameter 2 1/2 in, Mounting Bolt Hole Spacing Length 1 3/4 in, Mounting Bolt Hole Spacing Width 4 1/4 in, Ring-to-Ring Distance 3 15/16 in, Includes (2) Clamps, Gray Color, Overall Height 3 3/8 in, Overall Length 4 in, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B Kevlar, 5/8 x 126 in. OC (B123K)
- DANCO Grease Waterproof 1/2Oz (80360)
- CONTINENTAL Air Hose, 3/4"I.D., 5 ft. (HZR07525-05-11-G)
- HESSAIRE Fan Motor for MC37M (2016-2019) Mobile Cooler (6037051)
- DAYTON Motor Mounting Base, For NEMA Frame: 405 (2M521)
- DAYTON Mounting Base, NEMA Frame 48, 7-3-16 In. (22F215)
- DAYTON AdjustablePivotMotorBase, NEMA 56/143/145 (6YTR0)
- DAYTON Motor Mounting Base (2M513)
- DAYTON Automatic Motor Base, NEMA Frame 213/215 (6YTR6)
- DAYTON Adjustable Slide Rails, NEMA 180/210, PR (6YTP7)
- Dayton Motor Mounts