Shop All Shutters and Accessories
Dayton
MotorPack, 4 1/2" H, 5 3/8" W, 115/230 V
Mfr # 818FJ3
Zoro # G011327483
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 5 3/8 in
- Mounting Position Vertical
- Includes Linkage, Motor Bracket, Mounting Hardware
- Hz 60 Hz
- Phase 1
Product Information
- Brand Dayton
- MFR # 818FJ3
- Zoro # G011327483
- Country of Origin United States
- Category Shutters and Accessories
Dimensions
Width (In.) | 5 3/8 in |
Depth (In.) | 3 in |
Height (In.) | 4 1/2 in |
Details
Item | MotorPack |
Mounting Position | Vertical |
Includes | Linkage, Motor Bracket, Mounting Hardware |
Hz | 60 Hz |
Phase | 1 |
Amps | 0.20/0.14 |
Voltage | 115/230 V |
For Use With | Rear Flanged Vertical Mount Automatic Exhaust Shutters |
Description
MotorPack, Voltage 115/230 V, 60 Hz Hz, 1 Phase, Amps 0.20/0.14, Height (In.) 4 1/2 in, Width (In.) 5 3/8 in, Depth (In.) 3 in, Vertical Mounting Position, For Use With Rear Flanged Vertical Mount Automatic Exhaust Shutters, Includes Linkage, Motor Bracket, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4752-205)
- RHEEM 95-102925-03 Wire Grill (95-102925-)
- CARRIER Suction Valve, 1-5/8" (06EA660090)
- HONEYWELL L4006A2007 Aquastat(100-240F (L4006A2007)
- DAYTON 36 in Backdraft Damper / Wall Shutter, 36-1/2 in x 36-1/2 in (4C835)
- DAYTON 54 in Backdraft Damper / Wall Shutter, 54-1/2 in x 54-1/2 in (3C115)
- DAYTON 10 in Backdraft Damper / Wall Shutter, 10-1/2 in x 10-1/2 in (4FZJ3)
- DAYTON 24 in Whole House Fan Premium Ceiling Truss Shutter / Ceiling Shutter (3HHR6)
- DAYTON 48 in Backdraft Damper / Wall Shutter, 48-1/2 in x 48-1/2 in (1C211)
- DAYTON 36 in Whole House Fan Economy Ceiling Truss Shutter / Ceiling Shutter (4HA12)
- MIDWEST FASTENER 3" Shutter Spike 25PK (55235)
- Dayton Shutters and Accessories