Shop All Motor Starter Enclosures
Dayton
Motor Starter Enclosure, Steel, NEMA 4, 32A
Mfr # 6FZJ7
Zoro # G0547705
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Type NEMA 4
- Starter Type IEC
- For Use With 32A Dayton IEC Contactors
- Depth 5.31 in
- Height 8.48 in
Product Information
- Brand Dayton
- MFR # 6FZJ7
- Zoro # G0547705
- UPC # 190735363515
- Country of Origin India
- Category Motor Starter Enclosures
Dimensions
Depth | 5.31 in |
Height | 8.48 in |
Width | 5.66 in |
Overall Width | 5.66 in |
Overall Height | 8.48 in |
Overall Depth | 5.31 in |
Details
Item | Motor Starter Enclosure |
Enclosure Type | NEMA 4 |
Starter Type | IEC |
For Use With | 32A Dayton IEC Contactors |
Compatible with Series | Dayton IEC Contactors |
NEMA Enclosure Rating | 4 |
Starter Style | IEC |
Description
Motor Starter Enclosure, Compatible with Series Dayton IEC Contactors, Starter Style IEC, NEMA Enclosure Rating 4, Overall Height 8.48 in, NEMA Size Not Applicable, Overall Depth 5.31 in, Overall Width 5.66 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Push Button Switch S Assy (E2D1615125)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Gray (C3RWT624)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Orchid (SHC1042CR)
- OMRON 1NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1611)
- DAYTON Starter Enclosure, Steel, NEMA 4, 18A (6FZJ5)
- DAYTON Motor Starter Enclosure, Steel, NEMA 4, 9A (6FZJ4)
- SQUARE D Pump Panel, NEMA Type S, Well Guard, Size 3, 90A, 5kA SCCR, 50HP, 100A Class H and K fuse clip, Motor Logic SSOLR, 480VAC 60Hz coil, NEMA 3R (8940SSE4050)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 9A, 3PH, Remote Start Terminals, Start/Stop, 250-500V, 5.7-7.6A (AF0906P3G-4E)
- SQUARE D Enclosure, NEMA Size 2, NEMA Type 12 (9991SDA11)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 26A, 3PH, Reset Button, 24-60V, 16-20A (AF2606R2M-1I)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 26A, 1PH, Separate Coil Voltage, Start/Stop, 100-250V, 16-20A (AF2616P2M-3I)
- Dayton Starters