Shop All Manual Motor Switches
Dayton
Motor Starter Enclosure, Steel, NEMA 4, 25A
Mfr # 6FZJ6
Zoro # G1860311
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5.31 in
- Height 8.48 in
- Width 5.66 in
- Starter Type IEC
- Enclosure Type NEMA 4
Product Information
- Brand Dayton
- MFR # 6FZJ6
- Zoro # G1860311
- UPC # 190735363508
- Country of Origin India
- Category Manual Motor Switches
Dimensions
Depth | 5.31 in |
Height | 8.48 in |
Width | 5.66 in |
Overall Width | 5.66 in |
Overall Height | 8.48 in |
Overall Depth | 5.31 in |
Details
Item | Motor Starter Enclosure |
Starter Type | IEC |
Enclosure Type | NEMA 4 |
For Use With | 25A Dayton IEC Contactors |
NEMA Enclosure Rating | 4 |
Compatible with Series | Dayton IEC Contactors |
Starter Style | IEC |
Description
Motor Starter Enclosure, Compatible with Series Dayton IEC Contactors, Starter Style IEC, NEMA Enclosure Rating 4, Overall Height 8.48 in, NEMA Size Not Applicable, Overall Depth 5.31 in, Overall Width 5.66 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC 3 Phase Monitor Relay, DPDT, 500VAC, 0 Pin (PMDU)
- BLACKBURN Insulated Multitap Connector, 1.50 In. L (AMTT20)
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Blue color - Nylon - 50 Lbs Tensile Strength (CT261CL-BLUE)
- PYLE 2Channel Cable Protector (PCBLCO103)
- DAYTON Starter Enclosure, Plastic, NEMA 12, 25A (6FZJ3)
- DAYTON Starter Enclosure, Plastic, NEMA 12, 9A (6FZJ2)
- SQUARE D Manual Motor Starter, Button, 65A, 3P (GV2ME01)
- SQUARE D Manual Starter 277Vac (2510FG1PG)
- SQUARE D Manual Motor Starter, 37 to 50A, 600V (2510FW2)
- SCHNEIDER ELECTRIC Manual Starter Push Button Kit Iec (GV2K04)
- SQUARE D Switch, manual, 20A, 2 pole, 3 HP at 575 VAC, single phase, toggle operated, no indicator, NEMA 7&9, two conduit opening (2510KR1H)
- Dayton Manual Motor Switches