Shop All Motor Start Capacitors
Dayton
Motor Start Capacitor, 280-336 MFD, Round
Mfr # 6FLW4
Zoro # G1490912
original price:
$22.08
18% off
new price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 65 Degrees C
- Motor Capacitor Type Motor Start Capacitor
- Hz 60/50
- Case Height 4 3/8 in
- Case Material Plastic
Product Information
- Brand Dayton
- MFR # 6FLW4
- Zoro # G1490912
- UPC # 190735363379
- Country of Origin China
- Category Motor Start Capacitors
Dimensions
Case Height | 4 3/8 in |
Overall Width | 2 1/16 in |
Overall Height | 4 3/8 in |
Diameter | 2 1/16 in |
Terminal Tab Width | 1/4 in |
Details
Temp. Range | -40 Degrees to 65 Degrees C |
Microfarad Rating | 280-336 |
Motor Capacitor Type | Motor Start Capacitor |
Hz | 60/50 |
Case Material | Plastic |
Capacitor Shape | Round |
Item | Motor Start Capacitor |
Capacitor Voltage | 220 to 250V AC |
Terminal Type | 1/4 in Male Quick-Connect |
Standards | UL Recognized for US and Canada (E224674) |
Voltage | 220 to 250V AC |
Min. Temperature | -40 Degrees C |
Terminal Gender | Male |
For Use With | Single-Phase AC Motor Starting Circuits |
Number of Pieces | 1 |
Max. Temperature | 65 Degrees C |
Number of Terminals | 2 |
Frequency | 60/50 Hz |
Connection Type | Quick Connect |
Description
Motor Start Capacitor, Motor Start Capacitor, 220 to 250V AC, Microfarad Rating 280-336, Round, Case Height 4 3/8 in, Diameter 2 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Rod, 3/4"-6, Steel, Plain Finish, 72 in Length (RODG2346)
- TRITAN Sprocket, 1-in. Pitch, 30 Teeth, 1 3/4-in. Finished Bore with Keyway & Set Screws (80BS30 X 1 3/4)
- WEG 3-Phase General Purpose Motor, 25 HP, 284TS Frame, 230/460V AC Voltage, 3600 Nameplate RPM (02536ET3E284TS-W22)
- PERMATEX Anti-Seize Lubricant 4Oz (80071)
- DAYTON Motor Start Capacitor, 216-259 MFD, Round (2MET8)
- DAYTON Motor Start Capacitor, 400-480 MFD, Round (2MEU5)
- DAYTON Motor Start Capacitor, 233-280 MFD, Round (2MET9)
- DAYTON Motor Start Capacitor, 165V, 4-3/8 In. H (6FLV5)
- DAYTON Motor Start Capacitor, 708-850 MFD, Round (6FLL5)
- DAYTON Motor Start Capacitor, 88-108 MFD, Round (2MEL6)
- DAYTON Motor Start Capacitor, 108-130 MFD, Round (2MEL8)
- Dayton Motor Capacitors