Shop All Shaded Pole Blower Motors
Dayton
Motor, Sh Pole, 1/30 HP, 1550,115V, 3.3, Open
Mfr # 4YU32
Zoro # G1405241
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Less Shaft 3 in
- Motor Shaft Design Flat
- Motor Mounting Position All Angle
- Motor Service Factor 1
- Shaft Dia. 5/16 in
Product Information
- Brand Dayton
- MFR # 4YU32
- Zoro # G1405241
- UPC # 190735339183
- Country of Origin Multiple
- Category Shaded Pole Blower Motors
Dimensions
Length Less Shaft | 3 in |
Shaft Dia. | 5/16 in |
Shaft Length | 3 in |
Body Dia. | 3 5/16 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/30 HP, Nameplate RPM 1,550/1,300/1,050, No. of Speeds 3, Voltage 115V AC, Full Load Amps 1.3 A, 3.3 Frame, Replacement For 4HZ32G, 4HZ34G, 4YC64G, 5DVN8, 5DVN9, 5DVR6, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWSE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 559 mm Outside Length, 13 mm Top Width, 1 Ribs (AX20)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 50:1 (RF752-50E-B9-G)
- DODGE Raptor Couplings, RAPTOR E30 ELEMENT (RAPTOR E30 ELEMENT)
- TOMPKINS Hydraulic Fitting-Steel12MORFS-12FORFSX-04FOR-GP (GPFF2406-12-12-04FB)
- DAYTON Motor, Sh Pole, 1/20 HP, 1550,115V, 4.4, ODP (1AGF8)
- DAYTON Motor, Sh Pole, 1/25 HP, 1550,115V, 3.3, Open (4YU33)
- DAYTON Motor, Sh Pole, 1/25 HP, 1550,115V, 3.3, OAO (71732196M)
- CENTURY Motor, Sh Pole, 1/5 HP, 1050,115V, 42Y, OAO (BL6416)
- CENTURY Motor, Sh Pole, 1/4 HP, 1050,115V, 42Y, OAO (BLR6404)
- CENTURY Motor, Sh Pole, 1/15 HP, 1050,115V, 42Y, OAO (BLR6407)
- CENTURY Motor, Sh Pole, 1/8 HP, 1050,115V, 42Y, OAO (BLR6403)
- Dayton Direct Drive Blower Motors