Shop All Motor Run Capacitors
Dayton
Motor Run Capacitor, 40 MFD, 370V, Round
Mfr # 2MEE2
Zoro # G1572286
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Microfarad Rating 40
- Capacitor Voltage 370V AC
- Capacitor Shape Round
- Overall Height 4 7/16 in
Product Information
- Brand Dayton
- MFR # 2MEE2
- Zoro # G1572286
- UPC # 190735224182
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 7/16 in |
Overall Width | 2 in |
Case Height | 4 1/8 in |
Diameter | 1 15/16 in |
Overall Depth | 2 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Round, 370V AC, Microfarad Rating 40, Overall Height 4 7/16 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Maintenance Filter Kit, Oil Filter (47649198001)
- INTERSTATE PNEUMATICS Yellow Polyurethane Recoil Hose 1/4 Inch x 25 feet Solid Fittings + Gun (HR14-025B)
- DDS Shaft Seal, SF, 30mm ID, Nitrile Rubber (305206SF)
- FESTO Bus Connection FBA-2-M12-5POL (FBA-2-M12-5POL)
- DAYTON Motor Run Capacitor, 10 MFD, 2-1/4 In. H (22F169)
- DAYTON Motor Run Capacitor, Oval, 370V AC, 10 mfd, 3 5/8 in Overall H (2MDV7)
- DAYTON Motor Dual Run Cap, 35/7.5 MFD, 440V, Oval (4UHC1)
- DAYTON Motor Dual Run Cap, 80/7.5 MFD, 440V, Round (2MEL1)
- DAYTON Run Capacitor, 7.5 MFD, 440V, Round (2MEG5)
- DAYTON Run Capacitor, 15 MFD, 440V, Round (2MEG8)
- TITAN PRO Motor Run Capacitor, 70 MFD, 5-13/32 In. H (TRCF70)
- Dayton Motor Run Capacitors