Shop All Motor Run Capacitors
Dayton
Motor Run Capacitor, 2 MFD, 2-3/4 In. H
Mfr # 2MDV1
Zoro # G3409585
original price:
$4.92
11% off
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Microfarad Rating 2
- Capacitor Voltage 370V AC
- Capacitor Shape Oval
- Overall Height 2 11/16 in
Product Information
- Brand Dayton
- MFR # 2MDV1
- Zoro # G3409585
- UPC # 190735223543
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 2 11/16 in |
Overall Width | 2 in |
Case Height | 2 3/16 in |
Overall Depth | 1 1/4 in |
Diameter | 1 1/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 370V AC, Microfarad Rating 2, Overall Height 2 11/16 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Oil Seal (OSN4)
- BSC PREFERRED Timing Belt - XL, 0.63 x 15in PL, T75 (150XL063)
- INTRADIN HK CO., LIMITED Mm 3/8X50 Pvc Air Hose (1315S184)
- 3M Air Regulating Valve, Schraeder Fit (V-350SR)
- DAYTON Motor Dual Run Cap, 70/5 MFD, 440V, Round (6FLT6)
- DAYTON Run Capacitor, 50 MFD, 440V, Oval (2MDZ8)
- DAYTON Motor Dual Run Cap, 25/4 MFD, 370V, Round (12N967)
- DAYTON Motor Run Capacitor, Rectangle, 2 In. H (22F177)
- DAYTON Run Capacitor, 40 MFD, 370V, Oval (2MDW6)
- DAYTON Run Capacitor, 25 MFD, 370V, Round (2MEC8)
- TITAN HD Motor Dual Run Cap, 35/7.5 MFD, 440V, Round (PRCFD3575A)
- Dayton Motor Run Capacitors