Shop All Motor Run Capacitors
Dayton
Motor Run Capacitor, 100 MFD, 370V, Round
Mfr # 6FLP2
Zoro # G2322975
original price:
$42.62
32% off
new price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Microfarad Rating 100
- Capacitor Voltage 370V AC
- Capacitor Shape Round
- Overall Height 5 5/8 in
Product Information
- Brand Dayton
- MFR # 6FLP2
- Zoro # G2322975
- UPC # 190735362853
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 5 5/8 in |
Overall Width | 2 1/2 in |
Diameter | 2 3/8 in |
Case Height | 5 1/8 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Round, 370V AC, Microfarad Rating 100, Overall Height 5 5/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter, 1/4 In Tube, 7.3 CFM, Nylon, PK10 (9933-11-BQ)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 23 # of Teeth (50BS23H X 1 1/4)
- MRC Double Row Ball Brgs, #5212MZZ (5212MZZ)
- PARKER Colorflow 1/4" FNPT Brass Check Valve (C400B)
- DAYTON Motor Dual Run Cap, 40/10 MFD, 370V, Oval (12N962)
- DAYTON Motor Dual Run Cap, 15/3 MFD, 370V, Oval (6FLN2)
- DAYTON Motor Run Capacitor, 3 MFD, 1-1/2 In. H (22F173)
- DAYTON Motor Dual Run Cap, 35/3 MFD, 370V, Oval (6FLN5)
- DAYTON Run Capacitor, 7.5 MFD, 440V, Round (2MEG5)
- DAYTON Run Capacitor, 10 MFD, 370V, Round (2MEC3)
- DAYTON Motor Dual Run Cap, 50/5 MFD, 370V, Round (2MEF6)
- Dayton Motor Capacitors