Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 1/3hp, 1075/4,208-230, Ring/Stud
Mfr # 7E666
Zoro # G0286413
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$168.99
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- RPM Range 1,001-1,100
- Frame 48YZ
- Length Less Shaft 6 3/16 in
- Body Dia. 5 5/8 in
Product Information
- Brand Dayton
- MFR # 7E666
- Zoro # G0286413
- Country of Origin Multiple
- Category Permanent Split Capacitor Blower Motors
Dimensions
Length Less Shaft | 6 3/16 in |
Body Dia. | 5 5/8 in |
Shaft Dia. | 1/2 in |
Overall Length | 11 15/16 in |
Shaft Length | 5 13/16 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,075, No. of Speeds 4, Voltage 208-230V AC, Full Load Amps 3.1-2.9 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring/Stud, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MJ-08FP (2405-08-08)
- NSK NSK 3308NR, 300 Double Row 33005300 Ball Bearing (3308NR)
- BESTORQ Double Sided 8M timing belts, 1600-D8M-50 (1600-D8M-50)
- GROZ Filter/Regulator, 1/4inNPT, 63 cfm, 145 psi (FRC149134-S)
- DAYTON Motor, PSC, 1/3hp, 1075/3,208-230, Ring/Stud (7E650)
- DAYTON Motor, 1hp, D/D Blower (3LU92)
- DAYTON Motor, PSC, 3/4 HP, 1725,115/230V, 48Z, OAO (5BE56)
- DAYTON Motor, PSC, 1/6hp, 1075/4,208-230, Ring/Stud (7E656)
- DAYTON Motor, PSC, 1/3 HP, 1100 RPM, 115V, 48Y, OAO (4HZ69BG)
- DAYTON Blower Motor, 1/6 to 1/3 HP, 825 rpm, 60 Hz (5RHU0)
- DAYTON Motor, 1hp, D/D Blower (3LU90)
- Dayton Permanent Split Capacitor Blower Motors