Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 1/3hp, 1075/3,208-230, Ring/Stud
Mfr # 7E650
Zoro # G0321377
product price: $151.99
/ea
Item requires special delivery charges. A $30.00 per item surcharge will be applied.
$151.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Air-Over
- Voltage 208-230V AC
- Motor Design Permanent Split Capacitor
- Motor Mounting Position All Angle
- Capacitor Required 2MDV4
Product Information
- Brand Dayton
- MFR # 7E650
- Zoro # G0321377
- Country of Origin China
- Category Permanent Split Capacitor Blower Motors
Dimensions
Overall Length | 9 11/16 in |
Shaft Dia. | 1/2 in |
Body Dia. | 5 5/8 in |
Shaft Length | 4 in |
Length Less Shaft | 5 11/16 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 2.4-2.4 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type T-Flex, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, Nameplate RPM 22, 1.40A (52JE59)
- TRITAN Needle Thrust BRG, Bore 1.250in., 8300 rpm (NTA2031)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-1/4" Bore (UCF212-36)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 10.90" OD (5V1093)
- DAYTON Motor, PSC, 1/4 HP, 1140 RPM, 115V, 48Y, OAO (4YY54)
- DAYTON Motor, PSC, 1/3 HP, 850 RPM, 115V, 48Y, OAO (4HZ70BG)
- DAYTON Motor, 1hp, D/D Blower (6GC95)
- DAYTON Motor, 1/2hp, D/D Blower (3LU82)
- DAYTON Motor, PSC, 1/3hp, 1625/3,115, Ring/Std/Hole (7E663)
- DAYTON Motor, 1/4hp, D/D Blower (3LU74)
- DAYTON Motor, 1/2hp, D/D Blower (3M714)
- Dayton Direct Drive Blower Motors