Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 1/3 HP, 1140 RPM, 115V, 56Z, OAO
Mfr # 5BE64
Zoro # G0807852
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Mounting Type Stud
- Shaft Dia. 5/8 in
- Application Blowers, Fans and Air Circulators
- Bolt Circle Dia. 5 1/8 in
- Motor Bearings Ball
Product Information
- Brand Dayton
- MFR # 5BE64
- Zoro # G0807852
- UPC # 190735342237
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Shaft Dia. | 5/8 in |
Bolt Circle Dia. | 5 1/8 in |
Body Dia. | 5 11/16 in |
Length Less Shaft | 8 9/16 in |
Stud Size | #10-32 |
Shaft Length | 2 3/4 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 115V AC, Full Load Amps 4.7 A, 56Z Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QS-G1/8-8-I (QS-G1/8-8-I)
- BROWNING Mounted Cast Iron Two Bolt Low Base Pillow Block Ball Bearing - 52100 Bearing Steel - Setscrew Lock (VPLS-116)
- RULAND Bellows Coupling (MBC80-35-35-A)
- LUBRIPLATE Minus 70 Hyd. Oil, 4/1 Gal Jugs, Iso-15, Super Duty, Low Temperature Hydraulic Fluid (L0769-057)
- DAYTON Direct Drive Blower Motor, 1/2 HP, 60 Hz (GGS_47823)
- DAYTON Motor, 1hp, D/D Blower (3LU91)
- DAYTON Motor, 1hp, D/D Blower (3LU89)
- DAYTON Motor, PSC, 1/8 HP, 860 RPM, 115V, 48, Open (4YU19)
- DAYTON Motor, 1/2hp, D/D Blower (3LU83)
- DAYTON Motor, PSC, 1/2hp, 1625/3,208-230, Ring/Stud (7E669)
- CENTURY Motor, PSC, 1/2 HP, 1075 RPM, 115V, 48Y, OAO (FDL1056)
- Dayton Permanent Split Capacitor Blower Motors