Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 1/2hp, 1625/3,208-230, Ring/Stud
Mfr # 7E669
Zoro # G1629126
product price: $233.99
/ea
Item requires special delivery charges. A $30.00 per item surcharge will be applied.
$233.99
Free 30-Day Returns
Key Features
- Motor Application HVAC/R
- HP 1/2
- Motor Enclosure Design Open Air-Over
- Voltage 208-230V AC
- Duty Continuous
Product Information
- Brand Dayton
- MFR # 7E669
- Zoro # G1629126
- Country of Origin Multiple
- Category Permanent Split Capacitor Blower Motors
Dimensions
Body Dia. | 5 5/8 in |
Shaft Length | 6 in |
Overall Length | 12 3/16 in |
Length Less Shaft | 6 3/16 in |
Shaft Dia. | 1/2 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,625, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 4.0-4.5 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (FNYBUPB12ALS)
- SPEEDAIRE Hose Reel, 3/4 In ID x 120 Ft, 1000 PSI (4UKX4)
- WESTWARD Automatic Non Drip Nozzle (15F219)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 5.95" OD (AK611)
- DAYTON Motor, PSC, 1/8 HP, 1550 RPM, 115V, 48Y, TENV (1AGF9)
- DAYTON Motor, PSC, 1/8 HP, 1550 RPM, 115V, 42Y, OAO (4YU34)
- DAYTON Motor, 1/2hp, D/D Blower (3LU84)
- DAYTON Motor, PSC, 1/4hp, 1625/3,115, Ring/Std/Hole (7E658)
- DAYTON Motor, PSC, 1/12 HP, 850 RPM, 115V, 48Y, OAO (4HZ62BG)
- DAYTON Motor, PSC, 1/4 HP, 1725 RPM, 115V, 48Z, OAO (4YU27)
- CENTURY Motor, PSC, 1/3 HP, 1075 RPM, 115V, 48Y, OAO (753A)
- Dayton Permanent Split Capacitor Blower Motors