Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 1/2hp, 1075/3,115 V, Ring/Stud
Mfr # 7E651
Zoro # G1121145
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$175.99
Free 30-Day Returns
Key Features
- Motor Shaft Design Flat
- Nameplate RPM 1,075
- Frame 48YZ
- RPM Range 1,001-1,100
- Body Dia. 5 5/8 in
Product Information
- Brand Dayton
- MFR # 7E651
- Zoro # G1121145
- UPC # 00190735330050
- Country of Origin Multiple
- Category Permanent Split Capacitor Blower Motors
Dimensions
Body Dia. | 5 5/8 in |
Overall Length | 10 7/16 in |
Shaft Dia. | 1/2 in |
Shaft Length | 4 in |
Length Less Shaft | 6 7/16 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 115V AC, Full Load Amps 9.0 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type T-Flex, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Air Control Unit - 120 Cfm (AST-2618)
- D&D Timing Belt, 5M, 25 x 535mm PL, T107 (535-5M-25)
- CARTER BEARINGS .75", Needle Cam Follower, Sealed, Hex (CNB-24-SB)
- TRITAN Caged Stud-Type Track Roller, Metric, Crowned OD, Sealed, 22mm Roller Dia., 12mm Roller Width (KR22 PP)
- DAYTON Motor, PSC, 1/3 HP, 850 RPM, 115V, 48Y, OAO (4HZ70BG)
- DAYTON Blower Motor, 1/6 to 1/3 HP, 825 rpm, 60 Hz (5RHU0)
- DAYTON Motor, PSC, 1 HP, 1625/3,208-230v, Ring/Stud (7E679)
- DAYTON Motor, 3/4hp, D/D Blower (3LU86)
- DAYTON Motor, PSC, 1/4 HP, 1140 RPM, 115V, 48Y, OAO (4YY54)
- DAYTON Mtr, PSC, 3/4hp, 1075/4,115, Ring/Stud/Hole (7E675)
- BERKO MARLEY ENGINEERING PRODUCTS Motor1/8Hp 208-240V 1550Rpm Motor (3900-2033-000)
- Dayton Permanent Split Capacitor Blower Motors