Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 1/12 HP, 850 RPM, 115V, 48Y, OAO
Mfr # 4HZ62BG
Zoro # G0867483
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Application HVAC/R
- Capacitor Required Included
- No. of Speeds 1
- Ins. Class B
- Motor Shaft Design Flat
Product Information
- Brand Dayton
- MFR # 4HZ62BG
- Zoro # G0867483
- UPC # 190735326411
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Length Less Shaft | 5 13/16 in |
Shaft Dia. | 1/2 in |
Shaft Length | 3 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/12 HP, Nameplate RPM 850, No. of Speeds 1, Voltage 115V AC, Full Load Amps 1.6 A, 48Y Frame, Replacement For Mfr. No. 4HZ20, 4HZ22, 4HZ36, 4HZ38, 4HZ40, 4HZ42, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWSE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Eccentric Locking Collar - 3.2677 In Od X 0.874 In W (EL311-203)
- SMC Seal Kit, Pneumatic Cylinder (MB50-PS)
- SKF SKF-6308, Single Row Ball Brgs, 6308 (6308)
- GATES Micro-V Belts, 200J6 (200J6)
- DAYTON Motor, PSC, 1/3hp, 1625/3,208-230, Ring/Stud (7E664)
- DAYTON Motor, PSC, 1/8 HP, 1550 RPM, 115V, 48Y, TENV (1AGF9)
- DAYTON Motor, PSC, 1/4 HP, 1725 RPM, 115V, 48Z, OAO (4YU27)
- DAYTON Motor, PSC, 1/6 HP, 850 RPM, 115V, 48Y, OAO (4HZ68BG)
- DAYTON Motor, 1/4hp, D/D Blower (4M097BG)
- DAYTON Blower Motor, 1/5 to 1/2 HP, 825 rpm, 60 Hz (5RHU1)
- DIVERSITECH Direct Drive Blower Motor, Furnace, 1/3HP (WG840585)
- Dayton Permanent Split Capacitor Blower Motors