Shop All Pump Parts
Dayton
Motor
Mfr # PP2LTAG23TCG
Zoro # G8201584
product price: $798.99
/ea
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Standards UL Listed
- Motor Enclosure Design Open Dripproof
- Compatible with Pump Type Straight Centrifugal
- Horsepower 3 hp
Product Information
- Brand Dayton
- MFR # PP2LTAG23TCG
- Zoro # G8201584
- UPC # 190735178898
- Country of Origin India
- Category Pump Parts
Details
Item | MOTOR |
Phase | Three |
Standards | UL Listed |
Motor Enclosure Design | Open Dripproof |
Compatible with Pump Type | Straight Centrifugal |
Horsepower | 3 hp |
Compatible with Brand | Dayton |
Compatible with Manufacturer Model Number | 2YEU5, 2ZXA8, 2ZXK3, 2ZXL6, 2ZXN9 |
Nameplate Voltage | 230/460V AC |
Compatible with Manufacturer Model Number [NEW] | 2YEU5, 2ZXA8, 2ZXK3, 2ZXL6, 2ZXN9 |
Compatible Manufacturer Part Number | 2YEU5, 2ZXA8, 2ZXK3, 2ZXL6, 2ZXN9 |
Compatible Grainger Part Number | 2YEU5, 2ZXA8, 2ZXK3, 2ZXL6, 2ZXN9 |
Compatible with Manufacturer Part Number | 2YEU5, 2ZXA8, 2ZXK3, 2ZXL6, 2ZXN9 |
Compatible Manufacturer Model Number | 2YEU5, 2ZXA8, 2ZXK3, 2ZXL6, 2ZXN9 |
For Use with Mfr. Model Number | 2YEU5, 2ZXA8, 2ZXK3, 2ZXL6, 2ZXN9 |
For Use With Mfr. Model Number | 2YEU5, 2ZXA8, 2ZXK3, 2ZXL6, 2ZXN9 |
Description
Motor, Phase Three, Horsepower 3 hp, Nameplate Voltage 230/460V AC, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 2YEU5, 2ZXA8, 2ZXK3, 2ZXL6, 2ZXN9, Compatible with Grainger Part Number 2YEU5, 2ZXA8, 2ZXK3, 2ZXL6, 2ZXN9, Compatible with Pump Type Straight Centrifugal, Motor Enclosure Design Open Dripproof, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Hand Drum Pump, Piston, PVC, 9/16In OD (7009)
- SPRINGER PARTS C114-1E Pump Service Kit, #1 EPDM; Replaces Alfa Laval Part# 480300 (480300SP)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-214)
- FLUID-O-TECH Pump, 3/8" NPTF, 111 Max. GPH, Brass (PA 300)
- DAYTON Output Shaft Assembly (P147-750-7045)
- DAYTON V Band Clamp Assembly (PP22053ER0902G)
- DAYTON Suction Sleeve (PP60321G)
- DAYTON Self Lock Nut, 3/8 Unc (PPL3617G)
- DAYTON Union with Sight Glass, O, 1-1/2 In. (PP89280101G)
- DAYTON Motor 3 HP 182JM EE TEFC (PPLTCG23TCEG)
- ZORO SELECT Kit, Valve (KIT 2871)
- Dayton Pump Parts