Shop All Pump Parts
Dayton
Motor
Mfr # PP2LTAE23SCG
Zoro # G7892954
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Listed
- Phase Three
- Motor Enclosure Design Open Dripproof
- Compatible with Brand Dayton
- Compatible with Pump Type Straight Centrifugal
Product Information
- Brand Dayton
- MFR # PP2LTAE23SCG
- Zoro # G7892954
- UPC # 190735178843
- Country of Origin India
- Category Pump Parts
Details
Item | MOTOR |
Standards | UL Listed |
Phase | Three |
Motor Enclosure Design | Open Dripproof |
Compatible with Brand | Dayton |
Compatible with Pump Type | Straight Centrifugal |
Horsepower | 1 1/2 hp |
Nameplate Voltage | 208-230/460V AC |
Compatible with Manufacturer Model Number | 2YEU1, 2ZXA4, 2ZXJ8, 2ZXL2, 2ZXN5 |
Compatible Manufacturer Part Number | 2YEU1, 2ZXA4, 2ZXJ8, 2ZXL2, 2ZXN5 |
Compatible with Manufacturer Part Number | 2YEU1, 2ZXA4, 2ZXJ8, 2ZXL2, 2ZXN5 |
Compatible with Manufacturer Model Number [NEW] | 2YEU1, 2ZXA4, 2ZXJ8, 2ZXL2, 2ZXN5 |
Compatible Manufacturer Model Number | 2YEU1, 2ZXA4, 2ZXJ8, 2ZXL2, 2ZXN5 |
For Use with Mfr. Model Number | 2YEU1, 2ZXA4, 2ZXJ8, 2ZXL2, 2ZXN5 |
For Use With Mfr. Model Number | 2YEU1, 2ZXA4, 2ZXJ8, 2ZXL2, 2ZXN5 |
Description
Motor, Phase Three, Horsepower 1 1/2 hp, Nameplate Voltage 208-230/460V AC, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 2YEU1, 2ZXA4, 2ZXJ8, 2ZXL2, 2ZXN5, Compatible with Grainger Part Number 2YEU1, 2ZXA4, 2ZXJ8, 2ZXL2, 2ZXN5, Compatible with Pump Type Straight Centrifugal, Motor Enclosure Design Open Dripproof, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Repair Kit, Fluid (6PY69)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 4.0 / 2-15 (H624-004)
- DAYTON Self Priming Centrifugal Pump, 3/4 hp, 115/230V AC, 1 Phase, 82 ft Max Head (4UA69)
- DAYTON Impeller (PPL2217NG)
- DAYTON Gear Pump Mechanical Seal, Buna (4KHL1)
- DAYTON Mechanical Seal, Seat Assembly (PPO8ZN040G)
- DAYTON Foot valve (PP3831G)
- DAYTON Bushing, Carbon Graphite, PK4 (PPO9ZN021G)
- DAYTON Diaphragm 40t (770814)
- DAYTON Cartridge Filter, #50 (4TY51)
- DAYTON Bracket, Wall Mount (4AYD7)
- Dayton Pump Parts