Shop All Pump Parts
Dayton
Motor
Mfr # PP2LTAE21SBG
Zoro # G8390943
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Listed
- Phase Single
- Motor Enclosure Design Open Dripproof
- Compatible with Manufacturer Model Number 2YER9, 2ZXA3, 2ZXJ7, 2ZXL1, 2ZXN4
- Nameplate Voltage 115/208-230V AC
Product Information
- Brand Dayton
- MFR # PP2LTAE21SBG
- Zoro # G8390943
- UPC # 190735178836
- Country of Origin India
- Category Pump Parts
Details
Item | MOTOR |
Standards | UL Listed |
Phase | Single |
Motor Enclosure Design | Open Dripproof |
Compatible with Manufacturer Model Number | 2YER9, 2ZXA3, 2ZXJ7, 2ZXL1, 2ZXN4 |
Nameplate Voltage | 115/208-230V AC |
Compatible with Brand | Dayton |
Compatible with Pump Type | Straight Centrifugal |
Horsepower | 1 1/2 hp |
Compatible with Manufacturer Part Number | 2YER9, 2ZXA3, 2ZXJ7, 2ZXL1, 2ZXN4 |
Compatible with Manufacturer Model Number [NEW] | 2YER9, 2ZXA3, 2ZXJ7, 2ZXL1, 2ZXN4 |
Compatible Manufacturer Part Number | 2YER9, 2ZXA3, 2ZXJ7, 2ZXL1, 2ZXN4 |
Compatible Grainger Part Number | 2YER9, 2ZXA3, 2ZXJ7, 2ZXL1, 2ZXN4 |
Compatible Manufacturer Model Number | 2YER9, 2ZXA3, 2ZXJ7, 2ZXL1, 2ZXN4 |
For Use with Mfr. Model Number | 2YER9, 2ZXA3, 2ZXJ7, 2ZXL1, 2ZXN4 |
For Use With Mfr. Model Number | 2YER9, 2ZXA3, 2ZXJ7, 2ZXL1, 2ZXN4 |
Description
Motor, Phase Single, Horsepower 1 1/2 hp, Nameplate Voltage 115/208-230V AC, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 2YER9, 2ZXA3, 2ZXJ7, 2ZXL1, 2ZXN4, Compatible with Grainger Part Number 2YER9, 2ZXA3, 2ZXJ7, 2ZXL1, 2ZXN4, Compatible with Pump Type Straight Centrifugal, Motor Enclosure Design Open Dripproof, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SuctStrainer, 9.5 Dia, 1.5 NPSM, BotRndPerf (5RWN5)
- BELL & GOSSETT Gasket, In-Line, Rubber, P58542 (P58542)
- ECO-FLO Submersible Utility Pump 1/6 HP (SUP54)
- DAYTON Cord Set, 25 Ft. (119033XB-GIS)
- DAYTON Pump Repair Kit, Fluid, 1 In., For 3HJX2 (22A617)
- DAYTON Suction Strainer (PP27173EK0902G)
- DAYTON Pump Repair Kit, For 2ZWT2A, 2ZWT3A (21TG56)
- DAYTON Diaphragm 40t (770814)
- DAYTON Pump Repair Kit, For 2ZXK6, 2ZXK7 (21TH29)
- DAYTON External Retaining Ring (PPO3ZN013G)
- ARO Needle Valve, 104104-NS2 (104104-NS2)
- Dayton Pump Parts