Shop All Pump Parts
Dayton
Motor
Mfr # PP2LTAC23SCG
Zoro # G8126964
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Listed
- Phase Three
- Motor Enclosure Design Open Dripproof
- Compatible with Brand Dayton
- Nameplate Voltage 208-230/460V AC
Product Information
- Brand Dayton
- MFR # PP2LTAC23SCG
- Zoro # G8126964
- UPC # 190735178775
- Country of Origin India
- Category Pump Parts
Details
Item | MOTOR |
Standards | UL Listed |
Phase | Three |
Motor Enclosure Design | Open Dripproof |
Compatible with Brand | Dayton |
Nameplate Voltage | 208-230/460V AC |
Compatible with Manufacturer Model Number | 2YER6, 2ZWZ9, 2ZXJ4, 2ZXK7, 2ZXN1 |
Horsepower | 3/4 hp |
Compatible with Pump Type | Straight Centrifugal |
Compatible with Manufacturer Model Number [NEW] | 2YER6, 2ZWZ9, 2ZXJ4, 2ZXK7, 2ZXN1 |
Compatible Manufacturer Part Number | 2YER6, 2ZWZ9, 2ZXJ4, 2ZXK7, 2ZXN1 |
Compatible with Manufacturer Part Number | 2YER6, 2ZWZ9, 2ZXJ4, 2ZXK7, 2ZXN1 |
Compatible Manufacturer Model Number | 2YER6, 2ZWZ9, 2ZXJ4, 2ZXK7, 2ZXN1 |
For Use with Mfr. Model Number | 2YER6, 2ZWZ9, 2ZXJ4, 2ZXK7, 2ZXN1 |
For Use With Mfr. Model Number | 2YER6, 2ZWZ9, 2ZXJ4, 2ZXK7, 2ZXN1 |
Description
Motor, Phase Three, Horsepower 3/4 hp, Nameplate Voltage 208-230/460V AC, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 2YER6, 2ZWZ9, 2ZXJ4, 2ZXK7, 2ZXN1, Compatible with Grainger Part Number 2YER6, 2ZWZ9, 2ZXJ4, 2ZXK7, 2ZXN1, Compatible with Pump Type Straight Centrifugal, Motor Enclosure Design Open Dripproof, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Bronze Cartridge Assembly (006-036RP)
- LEGEND VALVE 1/8" T-90 ANGLE STEAM AIR VENT (110-321)
- FJC O-Ring Kit, Domestic, 34 Sizes, 350Pc (4275)
- LINGXIAO PUMP Lingxiao Pump IMP-48WUA1501C 1.5HP Pump Impeller (IMP-48WUA1501C)
- DAYTON Motor (PP2LTAB23SCG)
- DAYTON Impeller Plate O-Ring Seal Kit (PPHIBOSEALKITG)
- DAYTON Bushing, Carbon Graphite, PK4 (PPO9ZN010G)
- DAYTON Drive Gear (PPM317201G)
- DAYTON Washer SS 410, 3/8 (PP60120G)
- DAYTON Mechanical Seal, Seat Assembly (PPR8ZN006G)
- BELL & GOSSETT Power Pack, 3/4 HP, 1725 rpm, 115/230V (111047)
- Dayton Pump Parts