Shop All Motor Mounting Brackets
Dayton
Motor Mtg Bracket, Torsion-Flex, 9-10 in.
Mfr # 2MEY5
Zoro # G0445417
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame NEMA 42
- Includes 3 Grommets, 1 Bolt, 1 Nut, 3 Steel Washers
- Dia. 9 in, 10 in
- Application Mounts Motor to Blower Housing
- Fits Blower Wheel Dia. (In.) 10, 9
Product Information
- Brand Dayton
- MFR # 2MEY5
- Zoro # G0445417
- UPC # 190735225363
- Country of Origin China
- Category Motor Mounting Brackets
Dimensions
Dia. | 9 in, 10 in |
Fits Blower Wheel Dia. (In.) | 10, 9 |
For Motor Diameter | 5 in |
Details
Item | Motor Mounting Bracket |
For NEMA Frame | NEMA 42 |
Includes | 3 Grommets, 1 Bolt, 1 Nut, 3 Steel Washers |
Application | Mounts Motor to Blower Housing |
Bracket Type | Torsion Flex |
For Use With | 4 7/8 thru 5 1/16 in Diameter Motors |
Construction | Painted Stamped Steel |
Mounting | Screws |
Description
Motor Mounting Bracket, For NEMA Frame NEMA 42, For Motor Diameter 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- MITSUBOSHI 8/B195 198Inch Outside Length, 8 Ribs (8RB195)
- BESTORQ Aftermarket FOSTER B88 Replacement Belt, B88 (B88)
- DAYTON Motor Mtg Plate, 5 5/8 Dia, Steel, 4 Studs (4UEZ8)
- DAYTON Motor Mtg Bracket, 3-Ring, Anodized Steel (2MEV4)
- DAYTON Motor Mtg Bracket, 3-Ring, Anodized Steel (2MEV2)
- DAYTON Motor Mtg Bracket, Torsion-Flex, 9-10 in. (2MEY6)
- DAYTON Standoff Mtr/Blower Mtg Bracket, Aluminum (4UFA1)
- DAYTON Lug Mounting Kit (3M133)
- SUPCO Motor Bracket, 5.5" (MB55)
- Dayton Motor Mounts