Shop All Motor Mounting Rings
Dayton
Motor Mounting Rings, 1 3/4 In OD, PK2
Mfr # 4UFA7
Zoro # G0702545
original price:
$23.23
4% off
new price: $22.15
/pk 2, $11.08/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 1 3/4 in
- Inside Dia. (In.) 1 1/8 Hex
- Thickness (In.) 5/16 in
- Replaces Mounting Rings on 3 3/8 in Diameter Ring-Mounted Motors
- Type Circle
Product Information
- Brand Dayton
- MFR # 4UFA7
- Zoro # G0702545
- UPC # 190735335062
- Country of Origin China
- Category Motor Mounting Rings
Dimensions
Outside Dia. (In.) | 1 3/4 in |
Inside Dia. (In.) | 1 1/8 Hex |
Overall Depth | 5/16 in |
Inside Diameter | 1 1/8 in |
Compatible NEMA Frame Size | 42 to 48 |
Outside Diameter | 1 3/4 in |
Details
Thickness (In.) | 5/16 in |
Item | Motor Mounting Ring |
Replaces | Mounting Rings on 3 3/8 in Diameter Ring-Mounted Motors |
Type | Circle |
Ring Interior Shape | Hexagon |
Number of Pieces | 2 |
Material | Rubber |
Band Material | Steel |
Description
Motor Mounting Ring, Ring Interior Shape Hexagon, Outside Diameter 1 3/4 in, Inside Diameter 1 1/8 in, Overall Depth 5/16 in, Compatible NEMA Frame Size 42 to 48, Band Material Steel, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLX-8-8-F)
- BOWER Cylindrical Roller Brg - 50 Mm Id X 110 Mm Od X 27 Mm W; Open (MU1310CHL)
- AZTEC LIFTING HARDWARE Quick Link 1/8-4mm Zinc Plated (CQL018)
- AVENTICS INLINE 1/8 2POS SNGL DIN PLGN (L01SA4594000061)
- DAYTON Motor Mounting Rings, 2-1/2 In OD, PK2 (4UFA5)
- DAYTON Motor Mtg Rings, 1 13/16 OD, 1 1/4 ID, PK2 (4UFA9)
- DAYTON Motor Mounting Bracket, For NEMA 48 NEMA Frame, For 5 5/8 in Motor Dia (12N970)
- DAYTON Motor Mounting Rings, 2 1/4 In OD, PK2 (4UFA6)
- DAYTON Motor Mounting Rings, 1 13/16 In OD, PK2 (4UFA8)
- GENTEQ Mounting Ring, Pk2 (GA493)
- CENTURY Mounting Ring, Pk2 (1014B28H01)
- Dayton Motor Mounting Rings